Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






44U Server Rack Cabinet
Model C4RR247736DBK1 C4RR247736SBK1
Made in North America, TAA Compliant


C4RR247736DBK1
With Window Front Door

C4RR247736SBK1
With Perforated Front Door

Features

  • 44U mounting heights.
  • 24” Width Frame Features:
    • Generous cabling space
    • Cabinet top includes four (4) 3.5” wide cable entry holes.
  • 36" overall depths.
  • C-channel struts provide cabinet strength, ease and flexibility to adjust mounting rails.
  • Flush mounted doors with quarter-turn lock.
  • One (1) interchangeable top panels.
  • Bundled with either Window Front door set or Perforated Front Door set

Specifications

  • Cabinet frame constructed in 14-gauge steel cabinet with 12-gauge steel re-enforced corner brackets.
  • Cabinet doors and side panels constructed in 16-gauge steel.
  • Square hole 19" mounting rails are constructed in 12-gauge steel, include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
  • UL Listed 2416 load rated for up to 3,000 lbs . Static Load tested to 12,000 lbs .
  • Grounding studs provided on frame as well as side panels and doors. Front and rear studs on cabinet frame conform to PET.
  • Finished in textured black powder paint.
  • Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.




View Price
 

Package Contents
  • Welded steel frame with factory-installed nylon leveling feet, ground studs, and mounting points for optional casters.
  • Two (2) pairs of adjustable depth EIA compliant square hole punched mounting rails.
    • Starter pack of 25 of each 10-32 mounting screws and cage nuts.
  • Two (2) removable side panels (with 1/4 turn latches).
  • One (1) four (4) fan cutout top panel.

  • Model C4RR247736DBK1 comes with the Window front door set, which includes :
    One (1) window front door with quarter-turn lock.
    One (1) perforated rear door (65% open area vented) with quarter-turn lock.
    One (1) vertical cable tray with button PDU mounting.

  • Model C4RR247736SBK1 comes with the Perforated front door set, which includes :
    One (1) perforated front door (65% open area vented) with quarter-turn lock.
    One (1) perforated split/barn rear door (65% open area vented) with quarter-turn lock.
    Two (2) vertical cable trays with button PDU mounting.
Overall Dimensions:
83.58" (H) x 24" (W) x 36" (D)
Usable Diemensions:
77" (H) x 19" (W) x 34" (D)

 Ordering Information

Model Number Description
C4RR247736DBK1

44U Server Rack Cabinet, with Window front door set, 83.58" (H) x 24" (W) x 36" (D)
C4RR247736SBK1

44U Server Rack Cabinet, with Perforated front door set, 83.58" (H) x 24" (W) x 36" (D)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.