42U Server Rack Cabinet
Model C4RR247336DBK1 C4RR247336SBK1
Made in North America, TAA Compliant
|
C4RR247336DBK1 With Window Front Door
C4RR247336SBK1
With Perforated Front Door

|
Features
- 42U mounting heights.
- 24” Width Frame Features:
- Generous cabling space
- Cabinet top includes four (4) 3.5” wide cable entry holes.
- 36" overall depths.
- C-channel struts provide cabinet strength, ease and flexibility to adjust mounting rails.
- Flush mounted doors with quarter-turn lock.
- One (1) interchangeable top panels.
- Bundled with either Window Front door set or Perforated Front Door set
Specifications
- Cabinet frame constructed in 14-gauge steel cabinet with 12-gauge steel re-enforced corner brackets.
- Cabinet doors and side panels constructed in 16-gauge steel.
- Square hole 19" mounting rails are constructed in 12-gauge steel, include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
- UL Listed 2416 load rated for up to 3,000 lbs . Static Load tested to 12,000 lbs .
- Grounding studs provided on frame as well as side panels and doors. Front and rear studs on cabinet frame conform to PET.
- Finished in textured black powder paint.
- Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
- TAA compliant for GSA Schedule purchases.
- RoHS Compliant.
- Manufactured in North America.

|
|
| Package Contents |
- Welded steel frame with factory-installed nylon leveling feet, ground studs, and mounting points for optional casters.
- Two (2) pairs of adjustable depth EIA compliant square hole punched mounting rails.
- Starter pack of 25 of each 10-32 mounting screws and cage nuts.
- Two (2) removable side panels (with 1/4 turn latches).
- One (1) four (4) fan cutout top panel.
- Model C4RR247336DBK1 comes with the Window front door set, which includes :
One (1) window front door with quarter-turn lock.
One (1) perforated rear door (65% open area vented) with quarter-turn lock.
One (1) vertical cable tray with button PDU mounting.
- Model C4RR247336SBK1 comes with the Perforated front door set, which includes :
One (1) perforated front door (65% open area vented) with quarter-turn lock.
One (1) perforated split/barn rear door (65% open area vented) with quarter-turn lock.
Two (2) vertical cable trays with button PDU mounting.
|
|
Overall Dimensions: |
|
80.08" (H) x 24" (W) x 36" (D) |
| Usable Diemensions: |
|
73.50" (H) x 19" (W) x 34" (D) |
|
Ordering Information
| Model Number |
Description |
C4RR247336DBK1
|
42U Server Rack Cabinet,with Window front door set, 80.08" (H) x 24" (W) x 36" (D) |
C4RR247336SBK1
|
42U Server Rack Cabinet, with Perforated front door set, 80.08" (H) x 24" (W) x 36" (D) |
Toll Free : 1-888-865-6888
Fax : 510-226-8968
Email : sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|