Products
   Rackmount Cabinet /
   Server Rack


     4 Post Rack /
     Open Frame Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






42U 4 Post Open Frame Rack
Model C4F247342BK1
Made in North America, TAA Compliant


C4F247342BK1

Optional 19" Square Hole punched Rails (Pairs)
Model C4PR2473SZPL



Optional 19" 10-32 Tapped Rails (Pairs)
Model C4PR2473SZPL



s

Features:

  • 42U mounting height.
  • 24" overall frame widths.
    • 24” wide frame includes generous cabling space and four (4) 3.5” wide cable entry holes on the top.
  • 42" overall frame depth.
  • Four (4) leveling feet are included



Specifications

  • Cabinet frame constructed in 14-gauge steel cabinet with 12-gauge steel re-enforced corner brackets.
  • Optional 19" Rack rails are constructed in 12-gauge steel (square hole punched)
    • Rails include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
    • C-channel struts provide cabinet strength, ease and flexibility to adjust mounting rails.
  • *When assembled by our technician, cabinet is UL Listed 2416 load rated for up to 3,000 lbs. Static Load tested to 12,000 lbs.
  • Grounding studs provided on frame. Front and rear studs on cabinet frame conform to PET.
  • Finished in textured black powder paint.
  • Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.

Contact Us for Price

Overall Dimensions:
80.08" (H) x 24" (W) x 42" (D)
Usable Diemensions:
73" (H) x 19" (W) x 40" (D)

 Ordering Information

Model Number Description
C4F247342BK1
42U 4 Post Open Frame Rack. 80.08" (H) x 24" (W) x 42" (D)
C4PR2473SZPL
42U 19" Rack Rails with Sqaure Holes (Pairs), EIA compliant. Allows choice of cage nuts for 10-32, 12-24, 1/4-20 or M6 cage nuts. Finished in Zinc steel plate.
C4PR2473TZPL
42U 19" 10-32 Tapped Rails. EIA compliant drilled and tapped 10-32 holes. Finished in Zinc steel plate.
1425BH
Set of 4 Heavy Duty ball bearing, swivel and hard composition phenolic wheels.
Weight Capacity: 1,050 lbs. Height : 3.81".
1425BHLOCK
Set of 4 Heavy Duty ball bearing, swivel and hard composition phenolic wheels.
Weight Capacity: 1,050 lbs. Height : 3.81". With brakes included
















 


Toll Free : 1-888-865-6888     Fax : 510-226-8968     Email : sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.