24U 4 Post Open Frame Rack
Model C4F244231BK1
Made in North America, TAA Compliant
|
C4F244231BK1
Optional 19" Rack Rails with Square Holes (Pairs)
Model C4PR2442SZPL
Optional Heavy Duty Casters (Set of 4)
Model 1425BH
s
|
Features:
- 24U mounting height.
- 24" overall frame widths.
- 24” wide frame includes generous cabling space and four (4) 3.5” wide cable entry holes on the top.
- 31.5" overall frame depth.
- Four (4) leveling feet are included
Specifications
- Cabinet frame constructed in 14-gauge steel cabinet with 12-gauge steel re-enforced corner brackets.
- Optional 19" Rack rails are constructed in 12-gauge steel (square hole punched)
- Rails include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
- C-channel struts provide cabinet strength, ease and flexibility to adjust mounting rails.
- *When assembled by our technician, cabinet is UL Listed 2416 load rated for up to 3,000 lbs. Static Load tested to 12,000 lbs.
- Grounding studs provided on frame. Front and rear studs on cabinet frame conform to PET.
- Finished in textured black powder paint.
- Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
- TAA compliant for GSA Schedule purchases.
- RoHS Compliant.
- Manufactured in North America.

|
|
|
Overall Dimensions: |
|
48.58" (H) x 24" (W) x 31.50" (D) |
| Usable Diemensions: |
|
42" (H) x 19" (W) x 29.50" (D) |
|
Ordering Information
| Model Number |
Description |
C4F244231BK1
|
24U 4 Post Open Frame Rack. 48.58" (H) x 24" (W) x 31.50" (D) |
C4PR2442SZPL
|
24U 19" Rack Rails with Sqaure Holes (Pairs), EIA compliant. Allows choice of cage nuts for 10-32, 12-24, 1/4-20 or M6 cage nuts. Finished in Zinc steel plate. |
1425BH
|
Set of 4 Heavy Duty ball bearing, swivel and hard composition phenolic wheels.
Weight Capacity: 1,050 lbs. Height : 3.81". |
1425BHLOCK
|
Set of 4 Heavy Duty ball bearing, swivel and hard composition phenolic wheels.
Weight Capacity: 1,050 lbs. Height : 3.81". With brakes included |
Toll Free : 1-888-865-6888
Fax : 510-226-8968
Email : sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|