Products
   Rackmount Cabinet /
   Server Rack


     4 Post Rack /
     Open Frame Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




4 POST RACK / OPEN FRAME RACK
36RU High
Model C2F196323BK1 C2F196331BK1 C2F196336BK1
TAA Compliant



36U Open Frame Server Rack ( Black or Light Gray)
 Specifications
  • Available in 23.62", 31.5" and 36" overall frame depths.
  • Constructed in 14-gauge steel cabinet with 12-gauge steel re-enforced corner brackets.
  • Load rated for up to 1,500 lbs (680 kg).
  • Grounding studs provided. Front and rear studs conform to PET.
  • Finished in textured black or RAL 7035 light gray powder paint.
  • Optional 19" mounting rails are constructed in 12-gauge steel (square hole punched) or 10-gauge steel (drilled and tapped 10-32).
    • Rails include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
    • C-channel struts provide cabinet strength, ease and flexibility to adjust mounting rails.
  • TAA compliant.
  • RoHS Compliant.
  • Manufactured in North America.
 
 Product Sheet
Product Sheet



Ordering Information :    
Part Number Description
C2F196323BK1
Price : Please call
36U 23.62" deep Steel Open Frame. Black.
C2F196323LG1
Price : Please call
36U 23.62" deep Steel Open Frame. Light Gray.
C2F196331BK1
Price : Please call
36U 31.50" deep Steel Open Frame. Black.
C2F196331LG1
Price : Please call
36U 31.50" deep Steel Open Frame. Light Gray.
C2F196336BK1
Price : Please call
36U 36.00" deep Steel Open Frame. Black.
C2F196336LG1
Price : Please call
36U 36.00" deep Steel Open Frame. Light Gray.
CPR63SZPL
Price : Please call
19" mounting rails with square hole punched ( pairs)
CCR63TZPL
Price : Please call
19" mounting rails with drilled and tapped 10-32 ( pairs)

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.