Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
     Accessories
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/ PS2 / Sun
        Adapter

       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






ACCESSORIES - PS2 to USB  Adapter
Model AD1001
 

PS2 to USB Adapter



The AD1001 is an interface converter allowing USB-enabled computer, Mac or Sun to be operated by using a PS/2 keyboard and PS/2 mouse.

It's adapters are attached with a piece of 25cm cable and a USB type-A connector for computer connection.         

View Price


 
Features :
 Bus-powered, no external power supply is required
 1 Upstream USB connector (250 mm in length)
 2 Down stream PS/2 connectors (keyboard & mouse)
 Works with PC, Mac, Sun with USB interface
 Easy to install
 Ensured hot Plug and Play
 Works with KVM switch with PS/2 interface
 Operating Systems Windows 98c and iMAC
 Supports Sun and Mac keyboard mapping
 No software is required


Specification
Function AD1001
Enclosure color Bluish grey
Connector to computer
USB port
Type A
Connector for
peripherals
PS/2 Keyboard x 1,
PS/2 mouse x 1
Cable length 250 mm
Computer
platform
USB-PC
USB-Mac
USB-Sun
PS/2 mouse
emulation
M/S IntelliMouse,
Optical
Power mode Bus powered
Weight 45g
Dimension 49 x 39 x 22 mm
System Requirement
PC: Windows98 or higher
Mac: OS 8.6 or higher
Device drive: USB Host Controller installed







Ordering  information 

Part Number  Description
AD1001   PS/2 to  USB adapter

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.