Products
   Rackmount Cabinet /
   Server Rack


     23" Rack & Accessories
         23" 2-Post Rack

     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack


    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






23" Heavy Duty Welded Relay Rack
44U & 48U
Made in Canada, TAA Compliant


44U DNRR2377HDWB



  

Features

  • 10-gauge welded steel frame . One of the robust steel racks on the market.
  • The automated tapping process provides EIA compliant threaded rails on both the front and back to ensure flexibility when mounting equipment.
    • Includes marked rack unit dividers to aid in equipment mounting.
  • When connecting multiple racks together, numerous holes for mounting power distribution, cable management and other accessories are provided.
  • Bonding is a breeze with two (2) pairs of integrated 10-32 ground studs, spaced 5/8” apart. Stud pairs are conveniently located across from each other inside the rail channel. For added convenience, a pair is located near the top of the rack, while the other pair is located at the lower side.
  • To keep it looking great, this robust rack undergoes a three-stage paint process which includes a coat of premium smooth black powder paint.
  • In order to prevent any damage that may occur during transportation, we cover the rails and base with a thick layer of cardboard. 

Specifications

  • Heavy duty, 10-gauge steel construction.
  • Rail Threading: 12-24
  • UL Listed 2416 load rated for up to 1,500 lbs. Static Load tested to 6,000 lbs.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.



 Ordering Information

Model Number Description
DNRR2377HDWB

44U 23" 2-Post Rack, Black. Rail Threading: 12-24.
Overall Dims:    83.13" (H) x 24.56" (W) x 15" (D)
Mounting Dims: 77" (H) x 23" (W) x 3" (Rail Depth)
DNRR2384HDWB

48U 23" 2-Post Rack, Black. Rail Threading: 12-24.
Overall Dims:    90.13" (H) x 24.56" (W) x 15" (D)
Mounting Dims: 84" (H) x 23" (W) x 3" (Rail Depth)
















 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email: Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.