Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM

   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD KB / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






2U SHORT DEPTH Rack Console with Industrial LCD Monitor Keyboard & Optional KVM  :   
                                                        Part #   LCD2U19-02 

  2U SHORT DEPTH Dual Rails Rack Console  19" SAMSUNG Grade A Industrial LCD Monitor Keyboard
                                       Optional  DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
           Optional Combo Kvm ( USB PS2 Kvm ) / PS2 Kvm / Multi-User Matrix Kvm / Kvm Over IP
                                           Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Access

                                         Only 18.9" / 480mm Deep, fits  23.6" / 600mm deep cabinet    

     Space saving design : Dual Slides enable viewing through closed glass doors of   Rack                             

    Rack Console LCD2U19-02-n

    

                 *click on photo for enlarged view 

     SHORT DEPTH 2U Dual Rack Rails Rack Console Benefits
  • Short Depth 2U Dual slide Rack Console with 19" SAMSUNG LCD
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS/2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )

  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Input Power , Audio
  • 2 year Warranty
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf =3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

-Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /  10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V
  input power
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 480 x 88 mm /17.4 x 18.9 x  3.5 inch

Product Weight  Approximately 40lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*
  More photos (click to enlarge )
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  

Space saving Flip up design

                                  

  Product Sheet
  Product Sheet
  User Manual
 General User Manual
 KVM Support
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
Cat6 Combo USB PS2 kvm Local console
Cat6 Combo USB PS2 kvm Local + remote console
Cat6  Combo USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 


Features of Rack Console :
  • SAMSUNG Industrial monitor Grade A 19" LCD Panel in 2U Rack space
  • Short Depth design of 480mm (18.9") only
  • Depth will fit 600mm(23.6") rack application
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock

  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel

  • KVM membrane

  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD2U19-02  - SHORT DEPTH Dual Slide 2U SAMSUNG 19" LCD
                                                                                            RACK CONSOLE
  

DB15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 KVM Support  Keyboard Type Part # Description
 NO KVM ( Single Port ) ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U19-02-n
Price : $962
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-b
Price : $962
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-c
Price : $1159
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable
Single Port for DB-15 USB
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U19-02-n-u
Price: $962
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-b-u
Price: $962
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-c-u
Price: $1159
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
DB-15 KVM ( Local console  DB-15 KVM)
 KVM Support  Keyboard Type Part # Description
Local console DB-15
8 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD2U19-02-8KVM-n
Price: $1258
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Notebook KB w/ Trackball LCD2U19-02-8KVM-b
Price: $1258
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Cherry KB w/ Trackball LCD2U19-02-8KVM-c
Price: $1455
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
Local console DB-15
16 Port  PS2
KVM Switch
 
Notebook KB w/ Touchpad  LCD2U19-02-16KVM-n
This option is discontinued, refer to LCD2U19-02-16KVM-n-u
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Notebook KB w/ Trackball LCD2U19-02-16KVM-b
This option is discontinued, refer to LCD2U19-02-16KVM-b-u
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
Cherry KB w/ Trackball LCD2U19-02-16KVM-c
This option is discontinued, refer to LCD2U19-02-16KVM-c-u
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 16 port PS2 KVM switch  & 16 x3-in-1 PS/2 KVM cable
Local console DB-15
8 Port  COMBO USB/PS2 KVM
Switch
Notebook KB w/ Touchpad  LCD2U19-02-8KVM-n-u
Price: $1344
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-8KVM-b-u
Price: $1344
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-8KVM-c-u
Price: $1568
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Single console DB-15
16 Port  COMBO USB/PS2 KVM Switch
 
Notebook KB w/ Touchpad  LCD2U19-02-16KVM-n-u
Price: $1544
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console DB-15 16 port COMBO USB/PS2 KVM switch  & Local console 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-16KVM-b-u
Price: $1544
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console DB-15 16 port COMBO USB/PS2 KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Cherry  KB w/ Trackball LCD2U19-02-16KVM-c-u
Price: $1788
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball &  Local console DB-15 16 port COMBO USB/PS2 KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-02-U8KVM-n
Price: $1621

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U8KVM-b
Price: $1621

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB donglesDetails-> )
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-02-U16KVM-n
Price: $1705

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U16KVM-b
Price: $1705

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-02-U16KVM-c
Price: $coming soon

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface(*PS2 /USB Dongles are optional Details-> )
Local console High Density   32 Port  High Density High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-02-U32KVM-n
Price: $2212

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U32KVM-b
Price: $2212

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-02-U32KVM-c
Price: $coming soon

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote console ) DB-15 8 Port  COMBO KVM Switch Notebook KB w/ Touchpad  LCD2U19-02-8KVM2-n
Price: $1571

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports COMBO KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-8KVM2-b
Price:$1571

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports COMBO KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-8KVM2-c
Price:$1758

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports COMBO KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + Remote console ) DB-15 8 Port  COMBO USB/PS2 KVM Switch

 
Notebook KB w/ Touchpad  LCD2U19-02-16KVM2-n
Price:$1771

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports COMBO KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-16KVM2-b
Price:$1771

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports COMBO KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-16KVM2-c
Price:$1939

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports COMBO KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + IP console ) DB-15  8 Port  COMBO KVM Over IP Switch Notebook KB w/ Touchpad  LCD2U19-02-8KVM2IP-n
Price:$1730

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-8KVM2IP-b
Price:$1730

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 8 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-8KVM2IP-c
Price:$2061

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  COMBO KVM Over IP Switch
 
Notebook KB w/ Touchpad  LCD2U19-02-16KVM2IP-n
Price:$1930

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD2U19-02-16KVM2IP-b
Price:$1930

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 16 x 6-ft 4-in-1 Combo KVM cable
Cherry KB w/ Trackball LCD2U19-02-16KVM2IP-c
Price:$2250

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface & 16 x 6-ft 4-in-1 Combo KVM cable
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
 

2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

Notebook KB w/ Touchpad  LCD2U19-02-U8KVM2-n
Price: $1848

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U8KVM2-b
Price:$1848

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
 

2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

 

Notebook KB w/ Touchpad  LCD2U19-02-U16KVM2-n
Price: $1932

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U16KVM2-b
Price:$1932

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-02-U16KVM2-c
Price:$coming soon

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  High Density CAT.5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U19-02-U32KVM2-n
Price:$2439

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB donglesl Details-> )
Notebook KB w/ Trackball LCD2U19-02-U32KVM2-b
Price:$2439

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-02-U32KVM2-c
Price:$coming soon

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + IP console ) High Density
8 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U19-02-U8KVM2IP-n
Price:$2008

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U8KVM2IP-b
Price:$2008

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U19-02-U16KVM2IP-n
Price:$2091

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U16KVM2IP-b
Price:$2091

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-02-U16KVM2IP-c
Price:$
coming soon

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
 
Notebook KB w/ Touchpad  LCD2U19-02-U32KVM2IP-n
Price:$2598

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Notebook KB w/ Trackball LCD2U19-02-U32KVM2IP-b
Price:$2598

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Cherry KB w/ Trackball LCD2U19-02-U32KVM2IP-c
Price:$
coming soon

Buy Online>>
Short Dept 2U 19"Samsung Panel w/ Cherry KB & trackball & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (*PS2 /USB Dongles are optional Details-> )
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power supply   (the depth will be 530mm/20.9")
-24VDC
Price : $171
Add 24V DC power supply   (the depth will be 530mm/20.9")
-48VDC
Price : $171
Add 48V DC power supply   (the depth will be 530mm/20.9")
-BNC
Price : $114
Add Composite Video(RCA) + S-video
-AV
Price : $114
Add Composite Video(BNC) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $271
Add Resistive touchscreen + Serial controller
-TRB
Price : $271
Add Resistive touchscreen + USB controller
-TCS
Price : $457
Add Capacitive touchscreen + Serial controller
-TCB
Price : $457
Add Capacitive touchscreen + USB controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                            Back to top

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.