Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






2U Rack KVM Console with Keyboard , Video Monitor and Mouse :
Model # LCD2U17-3H-01


NOVA Triple 17.3" Full HD 1080p 2U  Rack LCD KVM Console
TAA Compliant


   2U Rack Mount Triple Display KVM Console
   Model Number : LCD2U17-3H-01

   
    *click on photo for enlarged view
   Drawer Features
  • 2U Triple 17.3" Full HD LCD KVM Console Drawer
  • Resolution : 5760 x 1080
  • Video Inputs : mini DP, Display Port , HDMI, DVI
  • Built in Stereo Speakers , USB interface
  • TAA compliant
   Options
  • Keyboard with touchpad in second drawer below the monitor
                          LCD Screen

LCD Type

FHD HD 1080p LCD

Display Size

17.3" Widescreen Display x 3

Resolution

5760 x 1080

Contrast ratio

400 : 1

Brightness

300 cd/ m2

Panel color

262 K

Viewing angle

170° x 160° ( H/V)

Signal Input

Display Port , mini DP , HDMI , DVI

Keyboard & Pointing Device

 

Keyboard with Touchpad
Power
Input 100 to 240VAC
Consumption 60 Watt
                     Environmental (Operation )
Temperature  0 to 50 Degree Celsius
Humidity  5~95% RH non condensing
Attitude  15,000 ft
Shock  15G peak acceleration 
 (11ms duration) 
Vibration  20~60 Hz 0.075 mm
Drop  Free drop : 3 feet
                     Environmental (Storage)
Temperature  -20 to 50 Degree Celsius
Humidity  5~95% RH non condensing
Attitude  40,000 ft
Shock  50G peak acceleration 
 (11ms duration) 
Vibration  10~50 Hz 0.155 mm
Drop  Free drop : 3 feet
                          Mechanical
Product Dimension 482.6 (W) x 586.9 (D) x 88.1 (H) mm /
19" (W) x 23.1"(D) x 3.5 (H ) inch

Product Weight 39 lbs / 17.73 kgs
                              Regulatory Approval
  FCC , CE , RoHS2 , TAA Compliant
    Dimension

*click on above pictures for enlarged view

  Product Sheet
Product Sheet


Free Ground Shipping *Click for details


More Photos, click on the following for enlarged view:
                     


Back to top

Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring








 ORDERING INFORMATION FOR  NOVA LCD2U17-3H-01   -
     2U RACK KVM CONSOLE WITH 3 x 17.3 " FULL HD MONITOR   

Part Number                   Product Description
LCD2U17-3H-01
Price : $3,380
2U Triple 17.3" Full HD KVM Console with touchpad

 

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.