Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






                      2U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :    
                                        
  Part #  LCD2U17-05


         NOVA SHORT DEPTH 2U Rackmount 17" TFT LCD Monitor Keyboard Drawer TAA Compliant     
   Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface
Made in USA
                                                                                 -    Unit depth 13.25" only                                                               
                                                          
    

           

     LCD2U17-05-d :KB  w/ 2 button 16mm trackball and
                      storage area  behind KB

                              Made in U.S.A.

Features :

- Made in USA , TAA Compliant
- Two rack units high (3.5").
- Attaches directly to a standard VGA card.
- Lock-out ball bearing slides  included.
- Wide viewing angle - 160 /160
- 17" TFT LCD display.
- Five options of keyboard :
a. Keyboard with centered 2 button touchpad
b. Keyboard with illuminated 3 button 1.5" trackball
c. Cherry keyboard with 2 button touchpad
d. Keyboard with 2 button 16mm trackball and storage area
    behind keyboard
e. Keyboard with 3 button touchpad and storage area behind
    keyboard

  Product Sheet
     

  User Manual
     

  

 


 LCD2U17-05 with different keyboard options (Click on photos for enlarged views)

                          

    LCD2U17-05-a          LCD2U17-05-b       LCD2U17-05-cp                LCD2U17-05-e


More Photos, click on the following for enlarged view:
             


Description :

The LCD2U17-05  integrates a choice of 17" TFT display, keyboard, and pointing device for use in areas where space is a concern. The display does not require special proprietary cards or drivers as it connects directly to a standard VGA connector and automatically switches to the corresponding VGA mode. The unit withdraws from the rack on ball bearing slides which latch in the extended position. The display can then be folded up and the front panel folded down to allow access to the keyboard and mouse for use. When not in use, the display can be folded down which automatically shuts the display power off, and the unit pushed back into the rack and secured by pawl latches.

Specification

Dimensions 19.0" (W) x 3.5" (H) x 13.25" (D) (Rail Depth: 18")

DISPLAY SPECIFICATIONS

Display Type 17"   TFT active matrix LCD.
Resolution 1280 x 1024, 16.7M colors
Brightness 300 cd/m2 typical
Contrast Ratio 1000:1 typical
Viewing Angle Horizontal: 160degrees
Vertical: 160degrees
Input Signal Video: Analog RGB
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Frequency, Focus, Display Mode

KEYBOARD SPECIFICATIONS

KB Connector    PS/2  or USB
Keyboard types   Type a  KB with centered 2 button touchpad , cannot be used with KVM
          b  KB with illuminated 3 button 1.5" trackball, cannot be used with KVM
            c  Cherry KB with 2 button touchpad,  can be used with KVM
            d  KB with 2 button 16mm trackball and storage area
 behind keyboard, can be used with KVM
            e  KB with 3 button touchpad and storage area behind
 keyboard, can be used with KVM
Options    Lock , Retainer, S-Video & Composite Video
KVM Compatibility   YES for i. Cherry KB & 2 button touchpad (P/N # LCD2U17-05-c) 
            ii. Keyboard with 2 button 16mm trackball (P/N # LCD2U17-05-d)   
           iii. Keyboard with 3 button touchpad and storage area (P/N # LCD2U17-05-e)    
               *** LCD1U17-05-a and LCD1U17-05-b are Not KVM compatible

 

Ordering information :    
  Part # Description
 LCD2U17-05-a-bk
Price : $1139
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with centered 2 button touchpad & PS2 connector, black
 LCD2U17-05-a-w
Call for pricing and availability
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with centered 2 button touchpad & PS2 connector , white
 LCD2U17-05-b-bk
Price : $1352
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with illuminated 3 button 1.5" trackball & PS2 connector, black
 LCD2U17-05-b-w
Call for pricing and availability
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with illuminated 3 button 1.5" trackball & PS2 connector, white
 LCD2U17-05-cp-bk
Price : $1352
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with  Cherry KB & 2 button touchpad & PS2 connector, black
 LCD2U17-05-cp-w
Call for pricing and availability
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with  Cherry KB & 2 button touchpad & PS2 connector,  white
 LCD2U17-05-d-bk
Price : $1201
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with  2 button 16mm trackball and storage area & PS2 connector, black
 LCD2U17-05-f-bk
Price : $1366
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with Cherry KB & 2 button 16mm trackballand storage area & PS2 connector, black
 LCD2U17-05-e-bk
Price : $1201
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with 3 button touchpad and storage area & PS2 connector, black
 LCD2U17-05-a-u-bk
Price : $1159
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with centered 2 button touchpad & USB connector , black
 LCD2U17-05-a-u-w
Call for pricing and availability
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with centered 2 button touchpad & USB connector , white
 LCD2U17-05-b-u-bk
Price : $1387
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with illuminated 3 button 1.5" trackball & USB connector , black
 LCD2U17-05-b-u-w
Call for pricing and availability
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with illuminated 3 button 1.5" trackball & USB connector , white
 LCD2U17-05-cp-u-bk
Price : $1372
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with  Cherry KB & 2 button touchpad & USB connector , black
 LCD2U17-05-cp-u-w
Call for pricing and availability
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with  Cherry KB & 2 button touchpad & USB connector , white
 LCD2U17-05-d-u-bk
Price : $1236
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with  2 button 16mm trackball and storage area & USB connector , black
 LCD2U17-05-f-u-bk
Price : $1386
2U Rack-mount 17"  LCD Monitor Keyboard Drawer with Cherry KB & 2 button 16mm trackballand storage area & USB connector, black
 LCD2U17-05-e-u-bk
Price : $1221
2U Rack-mount 17"   LCD Monitor Keyboard Drawer with 3 button touchpad and storage area & USB connector , black
-M      Price : $20  Add Optical Mouse
-R       Price : $25  Add retainers
-L        Price : $25  Add Lock
-C       Price : $25  Add Lock  and retainer
-AV    Price : $110  Add S-Video &Composite Video inputs + ARGB & DVI inputs
-SBK  Price : $150  Add 16” mounting rails

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.