Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1440 x 900


Rackmount LCD KVM
   Console

Rackmount LCD Monitor

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Mobile Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Projects


Return Policy



1U Rack Mount Wide Screen Drawer:
Model  LCD1U19-014


SiriusView 1U Industrial Grade 19 Inch Widescreen LED Monitor Rackmount Drawer
TAA & NDAA Compliant


   1U LCD Drawer LCD1U19-014


*Click for enlarged view

    Drawer Features & Display Benefits
  • 1U 19" widescreen LCD drawer with DVI-D / VGA input
  • Short depth design of 460mm ( 18.1" )
  • Green LED-backlit panel technology
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Enhanced aesthetics with molded front panel and two point lock
  • Assembled in USA & TAA Compliant
    Options
                          LCD Screen

LCD Type

19 inch widescreen TFT LCD Panel

Backlight

CCFL

Display Size

19 inch diagonal

Resolutions

1440 x 900

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Active area (mm) 408 x 255

Panel color

16.7M

Viewing angle

160° x 160°

Signal Input

VGA or DVI-D

LCD MTBF

50,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

                          Mechanical
Dimension:
441.6 x 460 x 44 mm / 17.4 x 18.1 x 1.73 inch
Product Weight 13kgs / 28.5lbs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH, TAA & NDAA Compliant
ISO 9001, ISO 14001
    Dimension

*Click on above pictures for enlarged view
 
    Construction  

*Click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual


        Free Ground Shipping *Click for details    


Gallery

           
 


Back to top

 

Ordering  information 
Part Number  Description
LCD1U19-014
1U Rackmount 19" Widescreen LCD Drawer, VGA + DVI-D
LCD1U19-014-HDMI
1U Rackmount 19" Widescreen LCD Drawer, HDMI + Audio + VGA + DVI-D
LCD1U19-014-SDI
1U Rackmount 19" Widescreen LCD Drawer, 3G-SDI + VGA + DVI-D
LCD1U19-014-BNC
1U Rackmount 19" Widescreen LCD Drawer, BNC + S-Video + Audio + VGA + DVI-D
LCD1U19-014-AV
1U Rackmount 19" Widescreen LCD Drawer, BNC w/ RCA adapter + S-Video + Audio + VGA + DVI-D
LCD1U19-014-Spk
Please contact us for details
Optional Video/Audio Inputs
-AV3.0 Please contact us for details
Option DC Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply
Other Options 
-QUAD DISPLAY Please check model LCD1U19-017 Click for details.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.