Products
Rackmount LCD/KVM
- Rackmount
LCD Monitor (No Drawer / No Keyboard)
- Rackmount LCD
Monitor Drawer ( No Keyboard )
* 1U/2U Rack Monitor Drawer
* SUN Solaris Monitor Drawer
* Wide Screen Monitor Drawer
* Quad Display Monitor Drawer
* Short-Depth Monitor Drawer
* Sunlight Monitor Drawer
* Touch Screen Monitor Drawer
* 15" Rack Monitor Drawer
* 17" Rack Monitor Drawer
* 19" Rack Monitor Drawer
* 20" Rack Monitor Drawer
- 1U Rackmount LCD
Monitor Keyboard / KVM
- 2U Rackmount LCD Monitor Keyboard / KVM
- SUN Solaris Rack LCD / KVM
- Sunlight Rack LCD Display KVM
- Rack Mount LCD Keyboard
- with CAT5 KVM
- with COMBO USB PS2 KVM
- with DVI KVM
- with IP KVM
- with Matrix KVM
- Rack Mount LCD Keyboard KVM
- with AR Film
- with CAT5 Extender
- with Dual Rails
- with Optical Bonding
- with Quad Displays
- with Real Keyboard Mouse
- with Serial Console
- with Short Depth
- with Speakers
- with SUN Hot Key Keyboard
- with Touch Screen
- with Widescreen
- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
1U Rack
Console Wide Screen Drawer with Quad Displays :
Part
# LCD1U19-017
1U Rack
Console
19" SAMSUNG Widescreen LCD Quad Displays
With RS-232 / Alarm I/O / VCR in & out / S-Video / VGA
Optional DC Input Power
|
Panel: SAMSUNG 19" Widescreen LCD panel |
|
Display
type
|
Active
Matrix TFT
|
|
Resolutions
|
1440 x 900 |
|
Response
time
|
Tr
=1.3 ms / Tf =3.7 ms
(Typ.) |
|
Contrast
ratio
|
1000 : 1 typical
|
|
Brightness
|
300 cd/
m2 typical
|
|
Pixel
pitch
|
0.284mm
(H) x 0.284mm (W)
|
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
160 ē
(Horiz.) / 160
ē
(Vert.)
|
|
Video: |
Horizontal Synchronization : 50 KHz(Typ)
Vertical Synchronization : 60 Hz(Typ) Input Signal : Analog RGB 0.7Vp-p |
|
OSD Control |
Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save |
|
|
External Connection |
| Power Input |
12V/5A DC adapter |
| Video Input |
15-pin D-Sub connector |
|
|
Product Dimension
|
445(W) x 44(H)
x 650(D)mm /
17.5" x 1.73" x 25.6" |
|
Storage
temp.
|
-5ēC to 60ēC
|
|
Operating
temp.
|
0ēC to 50ēC |
|
Relative Humidity
|
5 ~90%, non condensing
|
|
Shock
|
10G peak acceleration (11ms duration) |
|
Vibration
|
5~500Hz 1G RMS random vibration |
|
Safety
Approval
|
FCC,
CE
|
|
| Front View of Rack
Console

*click on photo
for enlarged view
Rear View
Diagram
*click on photo
for enlarged view |
Product Sheet
User Manual
Free Ground Shipping
*Click for details
 |
|
|
Features :
Rack Console with built-in Quad Display
Ideal for CCTV security &industrial control
High resolution 1440 x 900, 19" Widescreen LCD in 1U Drawer
Sliding LCD allowing LCD to remain open when the rack door is closed
Standard D-sub 15-pin VGA input connector
Built-in RS-232, Alarm I/O, VCR in/out, S-Video
Optional
DC Power Supply
Side to side wide-angle viewing .
Built in On Screen Display controlled by integral membrane
switches
Four camera outputs can be combined into one video signal for simultaneous display & recording
User selected video display mode including Quad Display mode (Cameras 1-4) & full screen sequential switching
One screen TIME, TITLE display for each channel & on-screen setup menu
Alarm detection for sensor contact closure & video loss in camera inputs
Built-in buzzer for alarm detection acknowledgement
Freeze of last picture before video loss
Power supply :
- Remote adapter : 110V - 220 V
AC Input
- Optional 48V / 24V / 12V DC
input power adapter available
 |
|
Front QD membrane button
|
|
-On-screen menu setup in Quad mode
-LCD on-screen menu setup |
Specifications
| Item |
Description |
| Model Number |
QD (NTSC) |
QD (PAL) |
| Number of Colour |
16.7 Mil |
16.7 Mil |
| Imaging System |
NTSC |
PAL |
| Resolution |
1024 x 525 |
1024 x 625 |
| Refresh Rate |
60 |
50 |
| Video Input |
Camera Input |
1.0 Vpp, 75 Ohm x 4 |
| VCR Input |
1.0 Vpp, 75 Ohm x 1 |
| Video Output |
Live Monitor |
1.0 Vpp, 75 Ohm x 1 |
| Loop Through Out |
1.0 Vpp, 75 Ohm x 4 |
| VCR Output |
1.0 Vpp, 75 Ohm x 1 |
| Auto Gain Control |
Yes |
| Time / Date |
Yes |
| On Screen Display |
Yes |
| Camera Title |
8 Character Title |
| Display Format |
2 x Zoom on Playback |
Yes |
| QUAD |
Yes |
| FULL |
Yes |
| SEQUENCY |
Yes |
| Dwell Time |
0 to 99 Sec Adjustable |
| Built-in Buzzer |
Yes |
| Key Lock |
Yes |
Back to top

Ordering
information
| Part
Number |
Description |
LCD1U19-017
Price : $1235 |
1U
Rack console : 19" SAMSUNG Widescreen LCD QUAD Display Drawer |
-12VDC
Price : $171
|
Add 12V DC power adapter |
-24VDC
Price : $171
|
Add 24V DC power adapter |
-48VDC
Price : $171
|
Add 48V DC power adapter |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |