Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
- Rackmount LCD Monitor
   Drawer


*Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )

  
- 1 / Single Monitor ( 1U )


Rackmount LCD KVM
   Console

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





 

    Multi Monitor Rack  Drawer   

            - Filter by Number of Monitor :   Dual Monitor
   Triple Monitor  

 FREE GROUND SHIPPING  -* Click for details   

          Dual Monitor Rackmount Drawer                                                                        
Part Number / Price Resolutions Depth Features Other Options
*  Full HD 1080p     
LCD2U17-2H-011 
Price $2,586


 

 -Full HD
  1920 x 1080 ,
  1080p

 

 21.7" / 550mm
- 2U 17.3" HD LED Monitor
- DVI-D & VGA video input for HD
  monitor( per display )
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power
* Sunlight Readable
   & High Brightness

*  Full HD 1080p     
LCD2U17-2H-012 
Price: Please call


 


-High Bright
  Full HD 1080p
  1920 x 1200
  1000 nits

 21.7" / 550mm
- 2U 17.3" High Bright Full HD
  LED Monitor
- DVI-D & VGA video input for HD
  monitor( per display )
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-
  grade input
- HDMI
- Touch Screen
-  24V / 28V / 110V / 125V / 250V DC Power
*  4K     
LCD2U17-2K-011 
Price $3,032



- 4K
  3840 x 2160

 
 21.7" / 550mm
- 2U 17.3" 4K LED Monitor
- Displayport 1.2 video input ( per display )
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-
  grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power

LCD2U19-2T-011 
Price $2,056


- 1280 x 1024

 21.7" / 550mm
- 2U 19" LED Monitor
- DVI-D & VGA video input per
  display
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-
  grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power
          Triple Monitor Rack Mount Drawer                                                                        
Part Number / Price Resolution Depth Features Other Options
*  Full HD 1080p     
LCD2U17-3H-011 
Price $3,382


 

- Full HD
  1920 x 1080 ,
  1080p

 

 21.7" / 550mm
- 2U 17.3" HD LED Monitor
- DVI-D & VGA video input for HD
  monitor( per display )
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power
* Sunlight Readable
   & High Brightness

*  Full HD 1080p     
LCD2U17-3H-012 
Price: Please call

 
-High Bright
  Full HD 1080p
  1920 x 1200
  1000 nits

 21.7" / 550mm
- 2U 17.3" High Bright Full HD
 LED Monitor
- DVI-D & VGA video input for HD
  monitor( per display )
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power
*  4K     
LCD2U17-3K-011 
Price $4,124


- 4K
  3840 x 2160

 
 21.7" / 550mm
- 2U 17.3" 4K LED Monitor
- Displayport 1.2 video input ( per display )
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power

LCD2U19-3T-011 
Price $2,570


- 1280 x 1024

 21.7" / 550mm
- 2U 19" LED Monitor
- DVI-D & VGA video input per
  display
- Assembled in USA
- TAA Compliant
- Left / Right Side mounting
- 3G / HD / SD-SDI Broadcast-grade input
- HDMI
- Touch Screen
- 24V / 28V / 110V / 125V / 250V DC Power

 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.