Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1280 x 1024


Rackmount LCD KVM
   Console

Rackmount LCD Monitor

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy


                                                   
1U Rackmount 19" Monitor Drawer  
                                                          
    Model 
LCD1U19-012


1U SHORT DEPTH Rack mount 19" TFT LCD Monitor Drawer with VGA & DVI-D Video Inputs 
Optional HDMI, Composite Video, Speakers, DC Input Power, Touch Screen
TAA & NDAA Compliant

                                  Only 18.9" / 480mm Deep, fits  23.6" / 600mm deep cabinet                                     

   Short Depth 1U LCD Drawer LCD1U19-012

     ;

     Rack LCD Drawer Benefits
  • Short Depth Rugged 1U 19" Industrial Grade LCD Drawer, with VGA & DVI-D input
  • Unique monitor flip up design allows viewing through closed glass door of rack cabinet
  • "One Man" installation slides for easy and quick installation
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    HDMI, Audio, Touch screen & DC Power input
  • TAA Compliant & NDAA Compliant

Panel : 19" Industrial Grade LCD Panel

Display type

TFT / LCD active matrix color

Resolutions

1280 x 1024

Display Area

386.4(H) x 289.8(V) mm

Response time

Tr =1.3ms / Tf =3.7ms (Typ.)

Contrast ratio

1000 : 1

Brightness

300 cd/ m2 typical

Pixel pitch

0.294(H) x 0.294(W) mm

Panel color

16.7 million display colors

Viewing angle

160º (Horiz.) / 160º (Vert.)

LCD MBTD

50,000 hrs

OSD Control :

Brightness, Contrast, Phase & Clock, Color, H & V Position, Auto-tune, Recall & Language

Optional input :

BNC, S-Video & Composite Video, HDMI

Dimension:

17.4"(W) x 1.74" (H) x 18.9"(D) / 44.2(W) x 4.45(H) x 48(D)cm

Storage temp.

-5ºC to 60ºC

Operating temp.

0ºC to 50ºC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS2, REACH, TAA Compliant & NDAA Compliant






























Gallery
 

 Free Ground Shipping *Click for details

    User Manual
  

   Product Sheet
   

   Product Drawing
   

                                       


FEATURES :
  • Industrial Grade LCD Panel
  • Supports Windows , Sun, Linux, Apple, IBM, HP , UNIX and Macintosh computers
  • Unique mechanical design to maximize rack mountable space
  • Unique monitor flip up design allows viewing through closed glass door of cabinet
  • Adjustable mounting brackets from 480 mm to 600mm
  • Lightweight aluminum construction - with a black anodize finish
  • Side to side wide-angle viewing as CRT monitor
  • Slide away flip-up monitor
  • Slide rails have fixed position to prevent movement of the screen
  • Built in on screen display controlled by integral membrane switches
  • Power saving feature for prolonging the life of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • Front-access lock for security
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • One 6 ft VGA Cable included

POWER SUPPLY:

  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FCC CE
  • Mains plug options available   
  • 250V , 125V , 110V , 48V, 24V or 12V DC power

Back to top

 Ordering  Information 

Part Number  Description
LCD1U19-012
 1U Rack-mount 19" TFT LCD Monitor Drawer with VGA + DVI-D
Optional Video/Audio signal input
-BNC
BNC + S-Video + Audio + VGA + DVI-D
-AV
BNC w/ RCA adapter + S-Video + Audio + VGA + DVI-D
-HDMI
HDMI + Audio + VGA + DVI-D
-SDI 3G-SDI + VGA + DVI-D
Optional Touch screen 
-TRB Resistive 1-Point touch screen + USB controller
Optional DC Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110 Change to 110V DC power supply
-DC125 Change to 125V DC power supply
-DC250 Change to 250V DC power supply
Optional Quad display
-QUAD DISPLAY Please check model  *** LCD1U19-016 ***





Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


             

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  All brand names , logo and registered trademarks are properties of their respective owners. Legal.