Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
 
* Quad Display Monitor Drawer
 
* Short-Depth Monitor Drawer
 
* Sunlight Monitor Drawer
 
* Touch Screen Monitor Drawer
 
* 15" Rack Monitor Drawer
 
* 17" Rack Monitor Drawer
  * 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rackmount 19 Inches Quad Display  Drawer:
Part#  LCD1U19-016


                                              1U Rack Drawer 19 inches LCD Quad Displays
                          With RS-232 / Alarm I/O / VCR in & out / S-Video / VGA   Optional DC Input Power

   1U LCD Drawer LCD1U19-016


*click on photo for enlarged view

    Drawer Features & Display Benefits
  • 1U 19" LCD drawer
  • Built-in Quad Display
  • Ideal for CCTV security & industrial control
  • Sliding LCD allowing LCD to remain open when the rack door is closed
    Option
  • DC power : 12V / 24V / 48V / 110 ~ 125V
                          LCD Screen

LCD Type

19 inch TFT LCD Panel

Backlight

LED

Display Size

19 inch diagonal

Resolutions

1280 x 1024

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area (mm) 376 x 301

Panel color

16.7M

Viewing angle

170° x 160°

Signal Input

VGA

LCD MTBF

30,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Sreen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Package Content

LCD1U19-016 unit X 1 , 6ft VGA cable X 1, Power cord X 1 , M6 screw, cage nut & cup washer X 8
                          Mechanical
Dimension:
( Single console )
442 x 650 x 44 mm / 17.4 x 25.6 x 1.73 inch
Product Weight 12.5 kgs / 27.5 lbs
                              Regulatory Approval
  FCC, CE, RoHS2 & REACH compliant
    Dimension

*click on above pictures for enlarged view
 
    Construction  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual


        Free Ground Shipping *Click for details    


More Photos, click on the following for enlarged view:
           
   



 Specifications
Item Description
Model Number QD (NTSC) QD (PAL)
Number of Colour 16.7 Mil 16.7 Mil
Imaging System NTSC PAL
Resolution 1024 x 525 1024 x 625
Refresh Rate 60 50
Video Input Camera Input 1.0 Vpp, 75 Ohm x 4
VCR Input 1.0 Vpp, 75 Ohm x 1
Video Output Live Monitor 1.0 Vpp, 75 Ohm x 1
Loop Through Out 1.0 Vpp, 75 Ohm x 4
VCR Output 1.0 Vpp, 75 Ohm x 1
Auto Gain Control Yes
Time / Date Yes
On Screen Display Yes
Camera Title 8 Character Title
Display Format 2 x Zoom on Playback Yes
QUAD Yes
FULL Yes
SEQUENCY Yes
Dwell Time 0 to 99 Sec Adjustable
Built-in Buzzer Yes
Key Lock Yes

Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  

 

Ordering  information 
Part Number  Description
LCD1U19-016
Price : $1348
1U Rackmount 19" LCD QUAD Display Drawer
Option DC Power
-DC12
Price : $215
Add 12V DC power supply
-DC24
Price : $215
Add 24V DC power supply
-DC48
Price : $215
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.