Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
    2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Lights
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






12U Fixed Wall Mount Cabinet
Part#  WB1204

SKU#  SY- 3140-3-001-12


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The feature rich design gives you a universal enclosure, guaranteed to function for a variety of applications.
  • 250 lbs weight capacity
  • 1 set of cage nut style mounting rails
  • Black powder coated steel
  • Mounting depth: 21.5"
  • Locking front door and side panels
  • EIA compliant
  • Made in the USA


 

Features
Cost-Effective Design   Innovative engineering and outside-of-the-box thinking paved the way for this durable, American-made, yet economical wall mount enclosure.
Numerous Laser Knock-Outs   Strategically placed laser knock-outs provide a plethora of locations to feed copper or fiber optic cabling into the cabinet, or to install an optional fan kit for temperature control.
Adjustable Rails   The included set of cage nut style rails fully adjust in 1 inch increments to accommodate the various depths of equipment on the market. Additional rails are available for devices that require 4-point mounting.
Removable Side Panels   Easy-to-remove side panels provide more access for growing or changing cabling schemes, as well as offer the option for increased air flow to prevent equipment from overheating.
Locking Doors and Side Panels   The locking feature provides additional security for all three access points, to keep your valuable rack mounted equipment safe from unauthorized use.
Reversible Glass Door   Tempered safety glass door can be removed or reversed to be left or right mounted, to accommodate your particular installation.
Specifications
  • Width : 23.5"
  • Depth : 22.86"
  • Height : 24.13"
  • Color : Black
  • Weight : 57.00 lbs.
Package Content
  • Qty 1 - 12U Fixed wall mount Cabinet


More photos ( Click for enlarged views )
           
           

Optional Wall Mount Cabinet Accessories - Wall Mount Vertical Rail Kit
Height Cage Nut 10-32 Tapped Height Cage Nut 10-32 Tapped
6U PT-SRL-6U-WKH PT-SRL-6U-WKH-T 15U PT-SRL-15U-WKH PT-SRL-15U-WKH-T
9U PT-SRL-9U-WKH PT-SRL-9U-WKH-T 18U PT-SRL-18U-WKH PT-SRL-18U-WKH-T
12U PT-SRL-12U-WKH PT-SRL-12U-WKH-T 22U PT-SRL-22U-WKH PT-SRL-22U-WKH-T
Optional Wall Mount Cabinet Accessories - Caster Base
  RA2205     
Optional Wall Mount Cabinet Accessories - Wall Mount Combination Lock
  MP1202-W     
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel

 Ordering Information

Part # Description
 WB1204
 Price : $264.00
12U Fixed Wall Mount Cabinet - Glass Door
 WB1204-SD  (click for details)
 Price : $272.00
12U Fixed Wall Mount Cabinet - Solid Door
 WB1204-VD  (click for details)
 Price : $280.00
12U Fixed Wall Mount Cabinet - Vented Door

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.