Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







12U Wall Mount Vertical Rail Kit
Model PT-SRL-12U-WKH

TAA Compliant


                                                                                     MADE IN THE USA

The Fixed and Swing-Out Enclosures are suited for a wide variety of applications. When installing network, security, or low-voltage electrical equipment sometimes additional mounting capabilities are required. For these situations, the Adjustable Rail Kit gives users the ability to integrate additional mounting rails, eliminating the difficulty of installing diverse equipment.
  • Fully adjustable
  • 1 set of cage nut style mounting rails
  • Installation hardware included
  • Black powder coated steel
  • Made in the USA


 

Features
Universal Mounting   Cage nut style rails provide installers the flexibilty to use their choice of the variety of hardware on the market today
Specifications
  • Width : 0.912"
  • Depth : 2"
  • Height : 21"
  • Color : Black Powder Coated Finish
  • Weight : 3.25 lbs.
Package Content
  • Qty 2 - 12U Vertical Rails
  • Qty 1 - Assembly Parts Pack


 Ordering Information

Part Number Description
 PT-SRL-12U-WKH
12U Wall Mount Vertical Rail Kit, 0.912" (w) x 2" (d) x 21" (h)

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.