Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Wall Mount Cabinet Combination Lock
Model  MP1202-W

TAA Compliant


                                                                                     MADE IN THE USA


Keep your equipment safe and secure with the Wall Mount Combination Lock. The Combination Lock is designed to be installed in either the Fixed or Swing-Out Wall Mount Cabinets. It will replace an existing cylinder lock so there is no need for drilling or modification of the unit. If you forget the four digit combination, don’t worry! The Wall Mount Combination Lock comes with a key override so you can still access your equipment when you need to. Protect your valuable equipment with the Wall Mount Combination Lock.

  • Compatible with the Specified Fixed and Swing-Out Wall Mount Cabinets
  • Accepts a four digit combination
  • Made in the USA


 

Features
Secure Lock   The secure design of the Wall Mount Combination Lock makes this a durable accessory to lock valuable equipment.
Four Digit Code   Combination Lock accepts a four digit combination to lock and protect your equipment.
Key Override   If you forget your four digit combination, use the included set of keys to unlock your door. Then follow the included set of instructions on how to reset the combination.
Secure Side Panel Keys   To prevent losing the keys for the side panels, first replace the front door lock with the Wall Mount Combination Lock. Then hang the keys for the side panels inside the cabinet. Lock the cabinet and now you don’t have to worry about losing those keys.
Specifications
  • Width : 2.647"
  • Depth : 2.408"
  • Height : 1.416"
  • Color : Black
  • Weight : 1.00 lbs.
Package Content
  • Qty 1 - Combination Lock
Download
Download Drawing      Installation Guide

Gallery
 

 Ordering Information

Part Number Description
 MP1202-W
Wall Mount Cabinet Combination Lock

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.