Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







 

   Chassis Display Monitor

      
LCD Panel Size:    Ratio 4: 3  -   8" ~ 20"      Ratio  16 : 9 / 16 : 10   -  15" ~ 65"              

        Free Ground Shipping. Learn More.

Ratio    4: 3   Chassis Display / Chassis Mount Monitor
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-2-08DN
     
8.4" 800 x 600 600:1 /
450 nits
VGA
  • 8 Inch TFT LCD with Touch Screen
  • Nena 4 /IP65 & LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • USB or Serial controller
       for Touch Screen


  • Please call
     ID-2-10DN
         
    10.4" 800 x 600 700:1 /
    400 nits
    VGA
  • 10 Inch TFT LCD with Touch Screen
  • Nena 4 /IP65 & LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • USB or Serial controller
       for Touch Screen


  • Please call
     ID-12D-LED 12.1" 800 x 600  450:1 /
     700 nits
    VGA
  • 12 Inch Industrial Grade TFT LCD
  • LED backlight
  • TAA Compliant
  • Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power


  • Check
    Price >>
     ID-2-12DN
         
    12.1" 1024 x 768 700:1 /
    500 nits
    VGA
  • 12 Inch TFT LCD with Touch Screen
  • Nena 4 /IP65 & LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • USB or Serial controller
       for Touch Screen


  • Please call
    ID-2-15DN
         
    15" 1024 x 768 700:1 /
    350 nits
    VGA
  • 15 Inch TFT LCD with Touch Screen
  • Nena 4 /IP65 & LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • USB or Serial controller
       for Touch Screen


  • Please call
     ID-15D     15" 1024 x768  700:1 /
     250 nits
    VGA
  • 15 Inch Industrial Grade TFT LCD
  • LED backlight
  • TAA Compliant
  • Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power


  • Check
    Price >>
    ID-17D
         
    17" 1280 x 1023 1,000:1 /
    250 nits
    VGA
  • 17 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI , S-Video + BNC & Audio
  • Touch Screen, Quad Display
  • 125V,110V,48V, 24V, 12V DC Power


  • Please call

    ID-H17D-LED
         
    17" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 17 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI & Audio
  • Touch Screen , Dimming Switch
  • 125V,110V,48V ,24V, 12V DC Power


  •  Please call
     ID-19D 19" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 19 Inch Industrial Grade TFT LCD
  • LED backlight
  • TAA Compliant

  • Options:
  • HDMI , Audio , SDI
  • Touch Screen, Quad Display
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-19Dw-LED     19" 1440 x 900 1000:1 /
    300 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Monitor
  • LED backlight
  • TAA Compliant

  • Options:
  • HDMI, Audio, SDI , BNC, S-Video
  • Touch Screen , Quad Display
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
    ID-20D
         
    20" 1600 x 1200 800:1 /
    300 nits
    VGA & DVI-D
  • 20 Inch LG Monitor , Industrial Grade
  • LED backlight
  • TAA Compliant
  • Options:
  • HDMI , Audio, SDI
  • Touch Screen, Quad Display
  • 125V,110V,48V ~12V DC Power


  • Please call
       Ratio  -  16: 10 / 16: 9      Chassis Display / Chassis Mount Monitor                                           Back to top >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price

    ID-E13Dw
    13" 1920 x1080 800:1 /
    300 nits
    VGA & DVI-D
  • 13 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • TAA Compliant Options:
  • HDMI, Audio, SDI, Portrait Mode
  • Video Decoding , Touch Screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-K13Dw
    13" 3840 x2160 1500:1 /
    340 nits
    DisplayPort & HDMI
  • 13 Inch widescreen Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V,24V,12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-E15Dw
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-K15Dw
    15" 3840 x2160 800:1 /
    300 nits
    DisplayPort & HDMI
  • 15 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant

  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-E17Dw
    16.2" 1920 x1200 800:1 /
    300 nits
    HDMI, DVI-D, VGA
  • 16.2 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • TAA Compliant

  • Options:
  • SDI
  • Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

     ID-2-E17Dw
    17" 1920 x 1080 1000:1 /
    300 nits
    DVI-D & VGA
  • 17 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Check
    Price >>


     ID-2-HE17Dw
    17" 1920 x 1080 600:1 /
    1000 nits
    DVI-D & VGA
  • 17 Inch Sunlight Readable 16:9
        Industrial Grade HD Monitor, 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Please call

    ID-K17Dw
    17" 3840 x2160 1000:1 /
    400 nits
    DisplayPort & HDMI
  • 17 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

     ID-ME17Dw
    17" 1920 x 1080
    * 144Hz
    800:1 /
    300 nits
    DVI-D & VGA
  • 144 Hz High Frequency Refresh rate
       17 Inch 16:9 Industrial Grade
       1080p HD Monitor,LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, 3G/ HD/ SDI
  • Video Management & Transmission
       Over Network
  • Brightness Dimming
  • Touch Screen & Glass
  • 250V, 125V,110V,48V, 24V, 12V
       DC Power etc


  •  Please call

     ID-E19Dw
    19" 1920 x 1080 1000:1 /
    350 nits
    DVI-D & VGA
  • 19 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Please call

     ID-HE19Dw
    19" 1920 x 1080 1000:1 /
    1000 nits
    DVI-D & VGA
  • 19 Inch Sunlight Readable 16:9
        Industrial Grade HD Monitor, 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Please call

     ID-E21Dw
    21" 1920 x 1080 1000:1 /
    250 nits
    DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • TAA Compliant
    Options:
  • HDMI, Audio, SDI, Portrait Mode
  • Video Decoding , Touch Screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Please call

     ID-E23Dw
    23" 1920 x 1080 1000:1 /
    310 nits
    VGA & DVI-D
  • 23 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • TAA Compliant
    Options:
  • HDMI, Audio, SDI, Portrait Mode
  • Video Decoding , Touch Screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K23Dw
    23" 3840 x2160 1000:1 /
    310 nits
    DisplayPort & HDMI
  • 23 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    price >>

    ID-E28Dw
    28" 1920 x 1080 1000:1 /
    300 nits
    HDMI & DisplayPort
  • 32 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K28Dw
    28" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 28 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

    ID-E32Dw
    32" 1920 x 1080 1000:1 /
    300 nits
    HDMI & DisplayPort
  • 32 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K32Dw
    32" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 32 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

    ID-E43Dw
    43" 1920 x 1080 1000:1 /
    350 nits
    VGA & DVI
  • 43 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K43Dw
    43" 3840 x2160 1000:1 /
    350 nits
    DisplayPort & HDMI
  • 43 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

     ID-E55Dw
    55" 1920 x 1080 1200:1 /
    450 nits
    HDMI & DisplayPort
  • 55 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  •  Please call

    ID-K55Dw
    55" 3840 x2160 1200:1 /
    450 nits
    DisplayPort & HDMI
  • 55 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>>>

    ID-K65Dw
    65" 3840 x2160 1400:1 /
    400 nits
    DisplayPort & HDMI
  • 65 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Please call



    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.