Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





  Panel Mount  /  Vesa Mount /  Wall Mount Monitor     

    
LCD Panel Size:   5" ~ 23" ( Aspect Ratio 4 : 3 )     7" ~ 85" ( Aspect Ratio  16 : 9 / 16 : 10 )

Aspect Ratio    4: 3   Vesa Mount Monitor / Panel Mount Monitor / Wall Mount Monitor
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-04-05A 5.7"  640 x 480  800:1 /
 400 nits
VGA
  • 5.7 Inch, 4:3 Aspect Ratio
  • Please call
     ID-04-H05A 5.7"  640 x 480  800:1 /
     1,000 nits
    VGA
  • 5.7 Inch Sunlight Readable Monitor

  •  ID-04-T05A 5.7"  640 x 480  800:1 /
     400 nits
    VGA
  • 5.7" Extended Temperature Monitor:
       -30 C ~ 80 C / -22 F ~ 176 F
  •       


  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-06A-LED
    6.5"  640 x 480  600:1 /
     800 nits
    VGA
  • 6 Inch Industrial Grade TFT LCD
  • LED backlight , TAA Compliant
    Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • DC Input Power


  • Please call
     ID-04-H06A 6.5"  640 x 480  600:1 /
     1,000 nits
    VGA
  • 6.5 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T06A 6.5"  640 x 480  600:1 /
     500 nits
    VGA
  • 6.5" Extended Temperature Monitor:
      -30 C ~ 80 C / -22 F ~ 176 F
  •       


  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-08A-LED

    8.4"  800 x 600  600:1 /
     250 nits
    VGA
  • 8 Inch Industrial Grade TFT LCD
  • LED backlight , TAA Compliant
    Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • DC Input power


  • Please call
     ID-04-H08A 8.4"  800 x 600  600:1 /
     1,000 nits
    VGA
  • 8.4 Inch Sunlight Readable Monitor

  • Please call
     ID-04-T08A 8.4"  800 x 600  600:1 /
     450 nits
    VGA
  • 8.4" Extended Temperature Monitor:
      -30 C ~ 80 C / -22 F ~ 176 F
  •       


  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  • Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price
     ID-10A-LED     10.4" 800 x 600  500:1 /
     230 nits
    VGA
  • 10 Inch Industrial Grade TFT LCD
  • LED backlight
  • TAA Compliant

  • Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power


  • Check
    Price >>
     ID-04-H10A 10.4"  800 x 600 / Optional 1024 x 768  600:1 /
     1,000 nits
    VGA
  • 10.4 Inch Sunlight Readable Monitor

  • Please call
     ID-04-T10A 10.4"  800 x 600 / Optional 1024 x 768  600:1 /
     350 nits
    VGA
  • 10.4" Extended Temperature Monitor:
      -30 C ~ 70 C / -22 F ~ 158 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-12A-LED 12.1" 800 x 600  450:1 /
     700 nits
    VGA
  • 12 Inch Industrial Grade TFT LCD
  • LED backlight
  • TAA Compliant
  • Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power


  • Check
    Price >>
    ID-04-H12A 12.1"  800 x 600 / Optional 1024 x 768  600:1 /
     1,000 nits
    VGA
  • 12.1 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T12A 12.1"  800 x 600 / Optional 1024 x 768  800:1 /
     450 nits
    VGA
  • 12.1" Extended Temperature Monitor:
      -30 C ~ 70 C / -22 F ~ 158 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-15A     15" 1024 x768  700:1 /
     250 nits
    VGA
  • 15 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power


  • Check
    Price >>
    ID-04-H15A 15"  1024 x 768  700:1 /
     1,500 nits
    VGA
  • 15 Inch Sunlight Readable Monitor
  • Please call
    ID-04-T15A 15" 1024 x 768  1,500:1 /
     350 nits
    VGA
  • 15" Extended Temperature Monitor:
      -15 C ~ 65 C / 5 F ~ 149 F
  •       


  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...

  •  ID-3-15A   

    15"  1024 x 768 500:1 /
    250 nits
    VGA
  • 15 Inch Touch Screen Monitor
  • NEMA4 / IP65 protection
  • TAA Compliant
    Options:
  • 24V DC Input power
  • USB or Serial Touch screen controller


  • Please call
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price
     ID-17A    17" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 17 Inch Industrial Grade TFT LCD
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI , RCA, BNC & Audio
  • Touch Screen, Quad Display
  • 250V, 125V, 110V,48V, 24V,12V DC Power


  • Check
    Price >>
     ID-H17A-LED 17" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 17 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI & Audio
  • Touch Screen , Dimming Switch
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-04-H17A 17" 1280 x 1024  800:1 /
     1,000 nits
    VGA
  • 17 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T17A 17" 1280 x 1024  1,000:1 /
     350 nits
    VGA
  • 17" Extended Temperature Monitor:
      -30 C ~ 80 C / -22 F ~ 176 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-19A 19" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 19 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI , Audio , SDI
  • Touch Screen, Quad Display
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-H19A-LED 19" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 19 Inch Sunlight Readable Monitor
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, DP, Audio , SDI
  • Touch Screen , Dimming Switch
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-04-H19A 19" 1280 x 1024  800:1 /
     1,000 nits
    VGA
  • 19 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T19A 19" 1280 x 1024  1,000:1 /
     250 nits
    VGA
  • 19" Extended Temperature Monitor:
       0 C ~ 50 C / 32 F ~ 122 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-20A
    20" 1600 x 1200 800:1 /
    300 nits
    VGA & DVI-D
  • 20 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI , Audio, SDI
  • Touch Screen, Quad Display
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-04-H23A


    23" 1600 x 1200  600:1 /
     700 nits
    VGA
  • 23 Inch High Brightnes Monitor
  • LED backlight
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  • Please call
    Aspect Ratio- 16: 10 / 16: 9   Panel Mount Monitor / Vesa Mount / Wall Mount Monitor
                                                                                                                                                                                                                                                     Back to top >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price
     ID-04-H07Aw 7"  800 x 480  500:1 /
     1,000 nits
    VGA
  • 7 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T07Aw 7"  800 x 480 / Optional 1024 x 608  700:1 /
     400 nits
    VGA
  • 7" Extended Temperature Monitor:
       -30 C ~ 80 C / -22 F ~ 176 F
  •       
  • Wide Format , TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  • ID-04-H10Aw 10.1"  1024 x 600
    Optional :
    1280 x 800/
    1366 x 768
     500:1 /
     1,000 nits
    VGA
  • 10.1 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T10Aw 10.1"

     1280 x 800 Optional : 1920 x1200

     800:1 /
     300 nits
    VGA
  • 10.1" Extended Temperature Monitor:
      -20 C ~ 60 C / -4 F ~ 140 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  • ID-04-H12Aw 12.1"  800 x 600 / Optional 1024 x 768  600:1 /
     1,000 nits
    VGA
  • 12.1 Inch Sunlight Readable Monitor
  • Please call
     ID-04-T12Aw 12.1"  1280 x 800  1000:1 /
     400 nits
    VGA
  • 12.1" Extended Temperature Monitor:
      -15 C ~ 70 C / 5 F ~ 158 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...



  • ID-E13Aw
    13" 1920 x1080 800:1 /
    300 nits
    VGA & DVI-D
  • 13 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • TAA Compliant Options:
  • HDMI, Audio, SDI, Portrait Mode
  • Video Decoding , Touch Screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-K13Aw
    13" 3840 x2160 1500:1 /
    340 nits
    DisplayPort & HDMI
  • 13 Inch widescreen Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V,24V,12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-E15Aw
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15.6 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price

    ID-K15Aw
    15" 3840 x2160 800:1 /
    300 nits
    DisplayPort & HDMI
  • 15 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>
    ID-04-H15Aw 15"  1280 x 800 / Optional 1366 x 768  400:1 /
     1,000 nits
    VGA
  • 15 Inch Sunlight Readable Monitor
  • Please call
    ID-04-T15Aw 15"  1280 x 800  700:1 /
     400 nits
    VGA
  • 15" Extended Temperature Monitor:
      -30 C ~ 80 C / -22 F ~ 176 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...



  •  ID-E17Aw
    16.2" 1920 x 1200 800:1 /
    210 nits
    HDMI, DVI-D, VGA
  • 16.2 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • TAA Compliant
    Options:
  • SDI
  • Touch Screen, Protective Glass
  • 125V,110V,48V ,24V, 12V DC Power


  • Check
    Price >>

    ID-K17Aw
    17" 3840 x2160 1000:1 /
    400 nits
    DisplayPort & HDMI
  • 17 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

     ID-2-E17Aw
    17" 1920 x 1080 1000:1 /
    300 nits
    DVI-D & VGA
  • 17 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  •  Check
    Price >>
     ID-2-HE17Aw
    17" 1920 x 1080 600:1 /
    1000 nits
    DVI-D & VGA
  • 17 Inch Sunlight Readable 16:9
        Industrial Grade HD Monitor, 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Please call

     ID-ME17Aw
    17" 1920 x 1080
    * 144Hz
    800:1 /
    300 nits
    DVI-D & VGA
  • 144 Hz High Frequency Refresh rate
       17 Inch 16:9 Industrial Grade
       1080p HD Monitor,LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, 3G/ HD/ SDI
  • Video Management & Transmission
       Over Network
  • Brightness Dimming
  • Touch Screen & Glass
  • 250V, 125V,110V,48V, 24V, 12V
       DC Power etc


  • Please call
     ID-04-H17Aw


    17"
     1440 x 900
     
     800:1 /
     1,000 nits
    VGA
  • 17 Inch Sunlight Readable Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Front OSD ( On Screen Display)
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...

  • Please call
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price
    ID-04-H18Aw 18.5" 1366 x 768  1000:1 /
     1,000 nits
    VGA
  • 18.5 Inch Sunlight Readable Monitor
  • Please call
    ID-04-TE18Aw 18.5" 1920x 1080  1000:1 /
     350 nits
    VGA
  • 18.5" Extended Temperature Monitor:
      -20 C ~ 70 C / -4 F ~ 158 F
  •       
  • TAA Compliant
    Options:
  • Video Inputs, DC Power, Front OSD
  • Touch Screen , Stainless Panel
  • Digital Signage & Many More ...


  •  ID-19Aw-LED     19" 1440 x 900 1000:1 /
    300 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, SDI , BNC, S-Video
  • Touch Screen , Quad Display
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-H19Aw-LED
    19" 1440 x 900 1000:1 /
    1000 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Sunlight Readable LCD Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, SDI , BNC, S-Video
  • Touch Screen , Dimming Switch
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>
     ID-E19Aw
    19" 1920 x 1080 1000:1 /
    350 nits
    DVI-D & VGA
  • 19 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Please call
     ID-HE19Aw
    19" 1920 x 1080 1000:1 /
    1000 nits
    DVI-D & VGA
  • 19 Inch Sunlight Readable 16:9
        Industrial Grade HD Monitor, 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power


  • Please call
     ID-04-H19Aw


    19"
     1440 x 900
     
     1,000:1 /
     1,000 nits
    VGA
  • 19 Inch Sunlight Readable Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Front OSD ( On Screen Display)
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...

  • Please call

     ID-E21Aw
    21" 1920 x 1080 1000:1 /
    250 nits
    DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • TAA Compliant

  • Options:
  • SDI , HDMI, DisplayPort
  • Touch Screen
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>

     ID-2-E21Aw
    21" 1920 x 1080 1000:1 /
    250 nits
    DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • TAA Compliant
    Options:
  • SDI , HDMI, DisplayPort
  • Touch Screen
  • 125V,110V,48V ~12V DC Power


  • Please call
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price

     ID-HE21Aw
    21" 1920 x 1080 5000:1 /
    1000 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       Sunlight Readable HD Monitor
    1080p
  • LED backlight
  • TAA Compliant
    Options:
  • SDI , DP, HDMI, Audio
  • Touch Screen Dimming Switch
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Check
    Price >>

     ID-04-H21Aw


    21"
    1920 x 1080
     
     1,000:1 /
     1,000 nits
    VGA
  • 21 Inch Sunlight Readable Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Front OSD ( On Screen Display)
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-04-H22Aw


    22"
    1680 x 1050
     
     1,000:1 /
     1,000 nits
    VGA
  • 22 Inch Sunlight Readable Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Front OSD ( On Screen Display)
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-E23Aw
    23" 1920 x 1080 1000:1 /
    310 nits
    VGA & DVI-D
  • 23 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • TAA Compliant
    Options:
  • HDMI, Audio, SDI, Portrait Mode
  • Video Decoding , Touch Screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K23Aw
    23" 3840 x2160 1000:1 /
    310 nits
    DisplayPort & HDMI
  • 23 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

     ID-E24Aw
    24" 1920 x 1200 1000:1 /
    400 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 24 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI
  • Touch Screen, Protective Glass
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Check
    Price >>
     ID-04-H24Aw


    24"
    1920 x 1080
     
     1000:1 /
     1,000 nits
    VGA
  • 24 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Front OSD ( On Screen Display)
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...

  • Please call
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price

     ID-E27Aw
    27" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 27 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 125V,110V,48V ~12V DC Power


  • Please call

     ID-04-H27Aw


    27"
    1920 x 1080
     
     1000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 27 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    ID-E28Aw
    28" 1920 x 1080 1000:1 /
    300 nits
    VGA & DVI-D
  • 28 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • HDMI, DisplayPort
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K28Aw
    28" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 28 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

    ID-E32Aw
    32" 1920 x 1080 1000:1 /
    300 nits
    VGA & DVI
  • 32 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Check
    Price >>

    ID-K32Aw
    32" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 32 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price

     ID-04-H32Aw


    32"
    1920 x 1080
     
     3000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 32 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-42Aw-LED
    42" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Please call
     ID-H42Aw-LED 42" 1920 x 1080 3000:1 /
    1500 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch Industrial Grade Sunlight
       Readable
    Full HD Monitor
    16:9
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Please call
     ID-04-H42Aw


    42"
    1920 x 1080
     
     3000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 42 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    ID-E43Aw
    43" 1920 x 1080 1000:1 /
    350 nits
    VGA & DVI
  • 43 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • Click here for Data Sheet
  • Click here for User Manual

  • Check
    Price >>

    ID-K43Aw
    43" 3840 x2160 1000:1 /
    350 nits
    DisplayPort & HDMI
  • 43 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

     ID-04-H46Aw


    46"
    1920 x 1080
     
     3000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 46 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-47Aw-LED    
    47" 1920 x 1080 1400:1 /
    350 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 47 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Please call

     ID-04-H50Aw


    50"
    1920 x 1080
     
     3000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 50 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
    Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-55Aw-LED    

    55" 1920 x 1080 1400:1 /
    350 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 55 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Please call

     ID-E55Aw
    55" 1920 x 1080 1200:1 /
    450 nits
    HDMI & DisplayPort
  • 55 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Display Control, Portrait Mode
  • Video Decoding, Quad Display Mode,
       Touch screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...

  • Please call

    ID-K55Aw
    55" 3840 x2160 1200:1 /
    450 nits
    DisplayPort & HDMI
  • 55 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price

     ID-04-H55Aw


    55"
    1920 x 1080
     
     3000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 55 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
    Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    ID-K65Aw
    65" 3840 x2160 1400:1 /
    400 nits
    DisplayPort & HDMI
  • 65 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • DC Input Power


  • Please call

     ID-04-H65Aw


    65"
    1920 x 1080
     
     3000:1 /
     1,000 nits
    VGA , HDMI, DVI
  • 65 Inch High Brightnes Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-04-K75Aw


    75"
    3840 x 2610
     
     4000:1 /
     350 nits
    VGA , HDMI, DisplayPort
  • 75 Inch 4K Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
    Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     ID-04-K85Aw


    85"
    3840 x 2610
     
     1600:1 /
     350 nits
    VGA , HDMI, DisplayPort
  • 85 Inch 4K Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
    Options:
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     




    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.