Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




7U Rackmount 18.4" 4K Display
Model  LCDR7U19-11

SiriusView Industrial Grade 7U Rack Mount 18.4" 4K Monitor
TAA Compliant

LCD with LED backlight Panel

Display type

Industrial Grade 4K Display

Max Resolutions

3840 x 2160

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Size (diagonal)

18.4"

Panel color

1.07B

Viewing angle

85/85/85/85 ( L/R/U/D )

MTBF (hrs)

30,000

Video input

Display port 1.2 + HDMI 1.4 + HDMI 2.0

Active area (mm)

408.98H x 230.04V

Speaker

Built-in Dual Stereo Speakers

Power

Auto-sensing 100 to 240VAC, 50 / 60Hz

                                  Mechanical

Product Dimension

18.9W x 2.3Dx 12.2H inch/
480W x 58D x 310H mm

Net Weight

12.8 lbs
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  10~90%, non condensing (Operation)
 5~90%, non condensing (Storage)
Shock  10G peak acceleration ( 11ms duration )
Vibration  10~300Hz, 0.5G random vibration

Compliance

FCC, CE
CE / LVD & UKCA
REACH RoHS3 / WEEE
TAA Compliant

  

 
  User Manual
  Data Sheet

  
    Free Ground Shipping. Learn More.

Contact Us for Price

   DISPLAY BENEFITS :
  • 7U rackmount 18.4" widescreen LCD
  • 3840 x 2160 native resolution /
    Support 1920 x 1080 & 1920 x 1200
  • PIP Sub-screen & PBP Dual-screen viewing efficiency
  • TAA Compliant
   0PTIONS :
  • 12G / 4K60 / SD-SDI Broadcast-grade input
  • 3G / HD / SD-SDI Broadcast-grade input
  • Multi display OSD controller via serial
  • IP65 front protection
  • 21" Touchscreen : Capacitive, Resistive
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
  • MIL-type or lockable connector



 

Back to top

Ordering  Information 
Part Number  Description
LCDR7U19-11
7U Rackmount 18.4" 4K Display with DP-1.2 + HDMI-2.0 + HDMI-1.4 + Speaker
Optional NEMA4 / IP65
-IP65
NEMA4 / IP65 Protective Glass
Optional Video/Audio inputs
-12G-SDI 12G-SDI + DP-1.2 + HDMI-1.4 + Speaker
-3G-SDI
3G-SDI + DP-1.2 + HDMI-2.0 + HDMI-1.4 + Speaker
-MC
MC + DP-1.2 + HDMI-2.0 + HDMI-1.4 + Speaker
Optional Touch screen 
-TRB
Resistive 1-Point Touch Screen with USB Controller
-TPC Projected Capacitive 10-Point Touch Screen with USB Controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.