Products
Rackmount
LCD Monitor
Screen Size
24" ~ 27"
23"
22"
21"
20"
19"
18"
17"
12" ~ 15"
9" ~ 10.4""
7"
4" ~ 6.4"
Features
- Rack Height (U)
- Touch Screen
- Display Resolution
- High Brightness /
Sunlight Readable
- Military / Rugged Display
- Quad Screen Monitor
- Tilting / Flip-Down Monitor
- TAA Compliant
- SUN Solaris Compatible
Rackmount LCD KVM Console
Rackmount Monitor Drawer
Industrial LCD Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server Rack / Server Cabinet
Rack PDU / Power Distribution
23" Rack & Accessories
Portable Rack Case
Wall Mount Cabinet
Wall Mount Rack
Power Supply
Accessories
|
7U Rack Mount 18" WUXGA MONITOR
Model LCDR7U19-10
SiriusView 7U Rackmount 18" High Resolution 1920 x 1200 Monitor
TAA Compliant
|
Display
type
|
18" Widescreen Monitor, Industrial Grade |
|
Max Resolutions
|
1920 x 1200
|
|
Contrast
ratio
|
1000
: 1 t
|
|
Brightness
|
300 cd/
m2
|
|
Dot pitch ( mm )
|
0.202
|
|
Panel
color
|
16.7 M
|
|
Viewing
angle
|
89/89/89/89 degree
|
|
Signal input
|
VGA + HDMI 1.4 |
|
MTBF (hrs)
|
15,000
|
|
Speaker
|
Built-in Dual Stereo Speakers |
|
Power
|
Auto-sensing 100 to 240VAC, 50 / 60Hz
|
|
Mechanical |
|
Product Dimension
|
18.9W x 2.3D x 12.2H inch
/
480W x 58D x 310H mm
|
|
Net Weight
|
12.8 lbs
|
|
Environmental |
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing (Operation) 5~90%, non condensing (Storage) |
| Attitude |
16,000 ft (Operating)
40,000 ft (Non-Operating) |
| Shock |
10G peak
acceleration ( 11ms duration ) |
|
Vibration |
10~300Hz, 0.5G RMS random vibration |
|
Compliance
|
FCC, CE CE / LVD & UKCA
REACH & RoHS3 / WEEE
TAA Compliant |
|
|
|
DISPLAY BENEFITS :
- 7U rackmount 18" industrial Grade widescreen LCD
- 1920 x 1200 native WUXGA Ultra high resolution
- Support 1080p Full HD
- PIP Sub-screen & PBP Dual-screen viewing efficiency
- Built-in HDMI 1.4, , VGA Video input
- Built-in dual stereo speakers
|
 |
0PTIONS :
- DisplayPort DP 1.0 / HDCP 1.3, DVI-D, Audio
- 3G / HD / SD-SDI Broadcast-grade input
- Composite ( BNC) NTSC & PAL
- Multi-display control solution
- Touchscreen, NEMA4 Protection
- DC power: 250V, 125V, 110V, 48V, 24V or 12V
- MIL-type or lockable connector
|
Home | Buy Online | Special Offers | Payment Options | Warranty | Return Policy | About Us | Contact Us
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal.
|
| |