19 inch 1080p 7U Rackmount Monitor
 
   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height

        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


7U Rack 19" Widescreen FHD 1080p Rackmount Monitor
Model LCDR7U19-09


SiriusView High Brightness 7U 19" FHD 1080p 1920x1080 Industrial Grade Rackmount Monitor
TAA & NDAA Compliant

LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

18.5 inch diagonal

Resolutions

Full HD 1080p, 1920 x 1080

Backlight

LED

Contrast ratio

1000 : 1

Brightness

1000 cd/ m2

Display area

408.98H x 230.04V(mm)

Panel color

16.7 million

Viewing angle

89/89/89/89

Signal Input

VGA, HDMI

LCD MTBF

50,000 hrs

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
                                  Mechanical

Dimension
WxDxH

18.9 x 2.3 x 12.2 inch /
480 x 58 x 310 mm

Net Weight

12.8 lbs / 5.8 kgs
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Operating Humidity 10~90%, non condensing
Storage Humidity 5~95%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 10~300Hz, 0.5G RMS random vibration
  Front View

  

View Price


  User Manual
  Data Sheet
   DISPLAY BENEFITS :
  • 7U rackmount 19" Industrial Grade widescreen LCD
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
   0PTIONS :



Back to top

Ordering  Information
Part Number  Description
LCDR7U19-09
High Brightness 7U 19" Widescreen Full HD 1080p Rackmount LED Monitor, VGA + HDMI
Optional NEMA4 / IP65
-IP65 NEMA4 / IP65 Protective Glass
Optional Video Input
-BNC
BNC + Audio IN + Speaker + VGA + HDMI
- AV BNC with RCA Adapter + Audio IN + Speaker + VGA + HDMI
- DP DP + HDMI-1.4 + HDMI-1.4 + Audio + Speaker + VGA
-DVI
DVI-D + Audio + Speaker + VGA + HDMI
-HDMI
VGA + HDMI + 2 Speakers for HDMI
-SDI
3G-SDI + VGA + HDMI + Speaker
-MC
Multi-Display Control over Serial
Download Spec Sheet
Optional Touch Screen 
-TRB
Resistive 1-Point Touch Screen + USB controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.

 
Copyright © 2002- 2025 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved. *Prices subject to change without notice.