Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


6U Rackmount 17" LED MONITOR
Model LCDR6U17-06


SiriusView 6U Rackmount Tilting FHD 1080p Monitor    

Panel: 17" 1080p LCD panel

Display type

17.3"

Resolutions

1920x1080

Pixel Size (HxV)

0.1989 x 0.1989 mm

Contrast ratio

400 : 1 typical

Brightness

300 cd/ m2 typical

Panel color

262K

Viewing angle

140 (Horiz.) / 120 (Vert.)

Back light

LED

LCD MTBF

10,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Standard IEC Type Power Cord with Internal Power
adapter, 100-240V AC Input
Weight 7 kgs / 15.2 lbs
Dimension 18.98 x 2.44 x 10.47 inch /
482 x 63 x 266 mm (Wx D x H)
Temperature 0 to 50 Degree Celsius (Operation)
Operating Humidity 5~95%, non-condensing
Shock 15G / Peak (11 ms)
Vibration 5 - 500 Hz / 1 Grms PTP

Safety Approval

FCC, CE,RoHS
  LCDR6U17-06

 

 Data Sheet
 User Manual
 Drawing

View Price


Features
  • 17.3 inch wide screen monitor
  • 1920 x 1080 WUXGA Ultra high resolution
  • Support FHD with 1080p resolution
  • 90 ° tilt adjustment: 45° ~ -45°(V)

Options

  • Composite video, HDMI, DisplayPort input
  • 9-36V DC power input
  • AR Hardness glass
  • Touchscreen

Gallery

   


Ordering Information
Part Number  Description
LCDR6U17-06
7U Rackmount 17" Full HD Tilting Monitor

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.