Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

 1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel
Model  LCDR3U5-01-SDI

 

 Triple 5" Rack Mounted LCD Panel with 3 SDI Inputs and 3 Built-in 10-bit D/A Converters


Panel:  3 x 5" LCD panels

Display

5" LCD Panels x 3

Display Area

4.75" x 2.95"

Resolutions

960 H x 234 V

Pixel pitch

0.107mm  x 0.320mm

Brightness

350 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 2 (6 ) Composite ,
 1 (3) SDI, 1 (3) VGA (640 X 480)

Approx.  weight

5 lbs

Power Consumption

12 VDC , 2.0 Amps

Product Dimension


19.125" (W) x5.14" (H)  x2.5 " (D)

   
                 

 Features :

  • High resolution, 960 x 234 poxels, 224,640 total
  • 3 High resolution 10-bit SDI to composite Video converters
    one per panel) built-in
  • Three inputs per monitor: Composite Video, SDI (SMTPE 259M)
    and VGA (640 x 480)
  • SDI active loop through has active clock recovery with automatic
    75 ohm termination
  • NTSC / PAL configuration switch
  • Three color, self-powered tally system provided for each panel
  • Auto Signal Detection, blue screen appears when signal is not
    present
  • Built-in memory saves current setup when unit is powered down
  • Built-in Color Bar Generator
  • Individual color, tint, brightness and contrast controls for each panel
  • Unique 180 degree tilt adjustment while mounted in rack
  • Dry Erase Marker for EZ Identifying of screens is included
  • MADE IN USA

Description :

The LCDR3U5-01-SDI is a rack mountable unit that has three independently controlled 5" active matrix LCD panels with active loop through feature. These 5" panels have 960 x 234 pixels producing a true high resolution image. Each monitor has a composite video, SDI, and a VGA input. Each of the three screens also has a built-in color bar generator, individual front mounted selector buttons with LED indicators and color, tint, brightness and contrast controls. The unit fits into a EIA standard 19" rack, 3U high. In addition to the digital and analog loop through features, this unit also has a 10-bit converted output from the digital input. The unit includes power supply and dry erase marker and is available in either NTSC or PAL format.

                                                                                                                                             

 

Ordering  information 
Part Number  Description
LCDR3U5-01-SDI  3U Rackmount 3 x 5"  LCD Monitor Panel  with 3 SDI Inputs & 3 Built-in 10-bi D/A Converters

 

 

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.