Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




 

                      1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U Rack mountable LCD Flat Panel
                                Model  LCD
R3U2.5-01


                    3U Rackmount  10  x 2.5"  LCD Flat Panel with Automatic NTSC/PAL Detection


Panel:   10 x  2.5" LCD panels

Display

2.5" LCD Panels x 10

Display Area

1.97" x 1.48"

Resolutions

480 H x 234V

Pixel pitch

0.105mm  x 0.16mm

Brightness

250 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 1 ( 10 ) Composite

Approx.  weight

5 lbs

Power Consumption

12 VDC , 3.0 Amps

Product Dimension


19.12" (W) x 5.14" (H)  x 2.65 " (D)


  Front  View
 
             

   

 Features :

  • High Resolution, 480 × 234 pixels, 112,320 total pixels
  • Ten 75 ohm Self-Terminated Composite Video Inputs
    with Active Loop through capability
  • Automatic Video Signal Detection, screen will turn
    blue with the absence of a signal
  • Unique 180 degree tilt adjustment
  • Comes with Dry Erase Marker for EZ Identifying of
    screens
  • On/Off switch located on the side of the unit
  • Winner of the Mario Orazio Award at NAB 2000
  • MADE IN USA

 Free Ground Shipping *Click for details                                                                                            
                                                

                                  


Description :

The LCDR3U2.5-01 is a rack mountable unit that has ten 2.5" active matrix LCD panels with active loop through feature. These 2.5" panels have 480 x 234 pixels producing a true high resolution image. This unit has a unique feature that allows the unit to tilt up or down for optimum viewing angle. The unit fits into an EIA standard 19" rack, 3U high. Each screen has NTSC/PAL auto-signal recognition. If there is no video signal present, a blue screen will appear. Unit is turned on and off by using the small toggle switch located on the side of the unit and is accessed by tilting the unit down. The unit includes power supply, instructions and dry erase marker for labeling screens.

                                                                                                                                             

 

Ordering  Information 
Part Number  Description
LCDR3U2.5-01  3U Rackmount 10 x 2.5"  LCD Monitor panel with Composite Video Inputs
 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.