Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






3U Rackmount Dual Display
Model LCDR3U07-01


SiriusView 3U Rack Mount Dual 7" High Brightness Monitor with 12G-SDI Input

Display
Screen Size Dual 7 Inch
Max. Resolution 1920x1200 
Pixel Pitch 0.192 x 0.192mm
Brightness 1000 cd/mē
Contrast Ratio 1200 : 1
Aspect Ratio 16:10
Viewing Angle (H/V) 160° / 160°
Input/Output
Input  
HDMI 2 (HDMI 2.0)
12G-SDI 2
Output  
HDMI 2 (HDMI 2.0)
12G-SDI 2
Supported Formats
HDMI 2160p 24/25/30/50/60, 1080p 24/25/30/50/60, 1080i 50/60, 720p 50/60
12G-SDI 2160p 24/25/30/50/60, 1080p 24/25/30/50/60, 1080i 50/60, 720p 50/60
Audio IN/OUT
Speaker -
Audio Channel HDMI 8ch / SDI 16ch 
Ear Jack 3.5mm - 2ch 48kHz 24-bit 
Dimension
Dimension 18.90"(W) x 5.18"(H) x 1.28"(D)
Net Weight 4 lbs
Power
Consumption: <21W (12V)
Input Voltage AC100 ~ 240V(50/60Hz)
DC 12-24V 
Circumstance
Operating Temperature 0 ~ 50° C
Storage Temperature -20 ~ 60° C
*Design and Specifications are subject to change without notice
  LCDR3U07-01

  
  Download
                  Data Sheet
                 
                 



Ordering Information  

  Part Number Description
 LCDR3U07-01
 Price: Please contact us
SiriusView 3U Rackmount Dual 7" Hight Brightness Monitor, 12G-SDI

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.