Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






RACK MOUNT KEYBOARD DRAWER
Model  LCDK4001


Xymphony 1U Rackmount Keyboard Drawer with Mouse Storage & Usage Area
Retractable Optical Mouse Included
Wireless Mouse is Optional

              Space Saving: Only 13.39" / 340mm Deep              
              Also known as: rackmount keyboard with mouse, rack mount keyboard with mouse, rackmount keyboard drawer with mouse,
              rackmount keyboard mouse drawers, rack mount USB keyboard , rack keyboard, rack keyboard drawer

LCDK4001



    Keyboard Features & Benefits
  • Short depth design of 13.39" / 340mm

  • Standard 104-key keyboard with Mouse storage and Usage Area

  • Retractable wire mouse included. Wireless Mouse option is available

  • USB Hubs: 1 in Mouse Storage Area and 2 on Front Panel

  • Secure latch for effortless typing

  • Security lock on front

  • 2-Post Mounting or 4-Post Mounting ( Standard 13.3"- 25.6" depth, Optional 19.6" - 31.4" depth) 

  • LED Num / Cap/ Scroll Lock
                                      General Information

Form Factor

1U Rack Mounting on slide-out rails

Keyboard & Pointing Device

 

Standard 104-Key Windows Keyboard

MTBF

 

 10 Million Strokes

Regulatory Approval
    FCC, CE , RoHS
Environmental
Temperature  0 to 70 Degree Celsius
Humidity  5~95%, non condensing
Dimension
 

19 x 1.73 x 13.38 inch /
483x44x340 mm (W x H x D)

Weight
   Approximately 14.3lbs

 Data Sheet
 Drawing

View Price


Gallery

                      

Ordering Information
Part Number  Description
LCDK4001 1U Short Depth Rackmount Keyboard Drawer with Mouse Storage & Usage Area and Retractable Wired Mouse

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.