|
Products
Rackmount KVM Console
2U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
1U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Triple VHB 19 Inch Industrial Grade Monitor 2U Rack Mount KVM
Model LCD2U19-3T-03
NOVA Industrial Grade 2RU Triple VHB Very High Brightness Monitor Keyboard Drawer
TAA & NDAA Compliant
Triple 19 Inch VHB Monitor KVM 2RU
LCD2U19-3T-03

|
Features & Benefits
- 2U Triple 19" LED Monitor KVM Console
- High Brightness : 1,000 nits
- Depth : 23.6" ( 600mm)
- Standard Windows 104-key Combo Keyboard with touchpad or trackball
- SUN keyboard option is available
- Built-in dual stereo speakers ( per monitor )
- Built-in heavy duty bearing slide rails
- TAA Compliant
Options
|
|
LCD Screen |
|
Display Size |
19" / 4:3 Aspect Ratio |
|
Panel Type |
Industrial Grade LCD Monitor |
|
Resolutions
|
1280x1024
|
|
Viewing Angle
|
85/85/80/80 (L/R/U/D) |
|
Contrast Ratio
|
1,000
: 1 |
|
Brightness
|
1,000 cd/m2 |
|
MTBF (hrs)
|
30,000
|
|
Colors
|
16.7 M
|
|
Response Time
:
|
5 ms
|
|
Dot Pitch
:
|
0.294mm
|
|
Display Area:
|
337.92 H x 270.33 V |
|
Surface Treatment
:
|
Anti-glare, Hard Coating |
|
Surface hardness
:
|
3H |
|
Back Light
|
LED
|
|
Video Ports |
|
Digital |
DVI-D, TMDS single link |
|
Analog |
VGA, Analog 0.7Vp-p |
| Plug & Play |
DVI / VGA , VESA EDID structure 1.3 |
|
Synchronization |
VGA,Separate, Composite & SOG |
|
Video OPTION |
|
HDMI |
HDMI 1.3 / HDCP 1.3 with Speaker |
|
SDI |
3G / HD / SD-SDI with Speaker |
|
Keyboard
& Pointing Device |
|
Model n / b |
Standard Windows Keyboard with Numeric Keypad & Touchpad OR Trackball |
|
Model Sn / Sb
(SUN) |
Optional SUN Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball
|
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental
|
|
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing (Operation)
5~90%, non condensing (Storage) |
|
Altitude
|
16,000 ft (Operating)
40,000 ft (Non-Operating) |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
442(W) x 600(D) x 88(H) mm /
17.4(W) x 23.6(D) x 3.5(H)inch
|
|
Product Weight
|
Single Port KVM Console : 26.7kg / 58.7lb
|
|
Mounting Range |
|
|
609.6mm ~ 914.4mm / 24inch ~ 36inch |
|
Regulatory Approval |
|
|
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
|
SUN KVM |
|
Please contact us for details.
|
|
|
Dimension |
 |
|
|
|
Ordering Information
|
LOCAL CONSOLE
|
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console / Single Port KVM |
1 |
|
Touchpad |
LCD2U19-3T-03-n |
|
Trackball |
LCD2U19-3T-03-b |
|
|
Optional Keyboard & Pointing Devices
|
-Mn
|
Change Windows Keyboard to MAC keyboard with touchpad |
-Mb
|
Change Windows Keyboard to MAC keyboard with trackball |
-Sn
|
Change Windows Keyboard to SUN keyboard with touchpad |
-Sb
|
Change Windows Keyboard to SUN keyboard with trackball |
|
Optional Video Inputs |
-HDMI
|
VGA + HDMI 1.3 / HDCP 1.3 (for 480p or PC mode 1280 x 1024 only) * No DVI-D * (Per monitor ) |
-SDI
|
VGA + SDI * No DVI-D * (Per monitor ) |
-BNC
|
BNC + VGA * No DVI-D* (Per monitor ) |
|
Optional USB Port at front |
-UH
|
USB Port at Front |
|
|
Optional Touch Screen
|
-TRB
|
Resistive 1-Point touch screen with USB controller (Per monitor ) |
|
-TPC
|
Projective Capacitive 10-Point touch screen with USB controller (Per monitor ) |
|
|
Optional DC Power
|
-DC12
|
Change to 12V DC Power Input |
|
-DC24
|
Change to 24V DC Power Input |
|
-DC48
|
Change to 48V DC Power Input |
|
-DC110
|
Change to 110V DC Power Input |
|
-DC125
|
Change to 125V DC Power Input |
|
-DC250
|
Change to 250V DC Power Input |
|
|
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |