|
Products
Rackmount KVM Console
2U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
1U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Dual HD Monitor 2U Rack Mount KVM
Model LCD2U19-2T-01
NOVA Vertical Dual 19" LED Monitor KVM
Drawer 2RU
2RU Dual 19 Inch LED Monitor KVM
LCD2U19-2T-01


|
Features & Benefits
- Vertical Dual 19 inch LED Monitor KVM Console, 2RU
- 2 gas struts to support the monitors when open
- 1280 x 1024 native resolution / 16.7M colors
- Go Green : LED-backlit Technology
- 87-key Keyboard with trackball mouse
- Dual Rail design allows keyboard and monitor operating individually
- USB Hub for peripheral device access: 1 USB 2.0 Type A port at front and 2 at rear
- Built-in dual speakers
- Built-in heavy duty bearing slide rails
- Rigid Handle for easy access
Options
- HDMI or DisplayPort ( DP)
- Composite Video
- 3G / HD / SD –SDI Broadcast grade input
- 48V, 24V or 12V DC Input power
|
|
LCD Screen |
|
Display Size |
19" |
|
Resolutions
|
1280 x 1024
|
|
Viewing Angle
|
170/170 (H/V) |
|
Contrast Ratio
|
1000
: 1 |
|
Brightness
|
250 cd/m2 |
|
Colors
|
16.7 M
|
|
Back Light
|
LED
|
|
Video Ports |
|
Digital |
DVI-D |
|
Analog |
VGA |
|
Video Options |
| HDMI |
HDMI |
| DP |
DisplayPort |
| BNC |
Composite Video |
|
SDI |
3G / HD / SD –SDI Broadcast grade input |
|
Keyboard
& Pointing Device |
|
Model |
Windows Keyboard with Touchpad |
|
Power Supply |
|
Input |
100-240V AC 50 / 60Hz |
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
17 to 500Hz 1G PTP |
|
Mechanical |
|
Product Dimension
|
17.4(W) x 23.98(D) x 3.5(H)inch /
443(W) x 609(D) x 87(H) mm
|
|
Product Weight
|
Single Port KVM Console : 46lbs |
|
Mounting Range |
|
|
24inch ~ 37inch / 610mm ~ 940mm |
|
|
|
Ordering Information
KVM Type |
Cables Included |
Keyboard |
Part Number |
Price |
|
DB-15 KVM |
1 6-ft Power Cord, 2 6-ft DVI Cables, 2 6-ft VGA Cables, 1 6-ft USB Cable, 1 6-ft Audio Cable |
|
Touchpad |
LCD2U19-2T-01 |
Please Contact Us |
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |