|
Products
Rackmount KVM Console
2U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
1U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Triple Ultra High Resolution Monitor 2U Rack Mount KVM
Model LCD2U17-3X-02
NOVA Triple 2U Rackmount 16.2" Ultra High Resolution 1920x1200 LED Monitor Keyboard Drawer
TAA & NDAA Compliant
Triplel Ultra High Resolution Monitor KVM
LCD2U17-3X-02

|
Features & Benefits
- 2U Triple 16.2" Ultra High Resolution 1920x1200 LED Monitor KVM Console
- 1920x1200 native resolution / 16.7M colors ( 8-bit )
- Go Green : LED-backlit Technology
- Short Depth design of 21.7" ( 550mm)
- Standard Windows 104-key Combo Keyboard with touchpad or trackball
- SUN keyboard option is available
- Built-in dual stereo speakers ( per monitor )
- Built-in heavy duty bearing slide rails
- Rigid Handle for easy access
- NDAA & TAA Compliant
Options
|
|
LCD Screen |
|
Display Size |
16.2" |
|
Panel Type |
Ultra High Resolution Monitor |
|
Resolutions
|
1920 x 1200
|
|
Viewing Angle
|
89/89/89/89 |
|
Contrast Ratio
|
800
: 1 |
|
Brightness
|
300 cd/m2 |
|
MTBF (hrs)
|
20,000
|
|
Colors
|
16.7 M, 8-bit
|
|
Display Area:
|
383.9H x 214.9V |
|
Surface Treatment
:
|
Anti-glare, Hard Coating |
|
Surface hardness
:
|
3H |
|
Back Light
|
LED
|
|
Video Ports |
| Digital |
DP, HDMI ( per screen) |
| Analog |
VGA ( per screen) |
|
Keyboard
& Pointing Device |
|
Model n / b |
Windows Keyboard with Touchpad or Trackball. Learn More. |
|
Model Sn / Sb
(SUN) |
Optional SUN Keyboard with Hot-Keys and Touchpad or Trackball. Learn More.
|
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental
|
|
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing (Operation)
5~90%, non condensing (Storage) |
|
Altitude
|
16,000 ft (Operating)
40,000 ft (Non-Operating) |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
|
|
Product Weight
|
Single Port KVM Console : 25.4kg / 55.9lb
|
|
Mounting Range |
|
|
609.6mm ~ 914.4mm / 24inch ~ 36inch |
|
Regulatory Approval |
|
|
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
|
SUN KVM |
|
Please contact us for details.
|
|
|
Dimension |
 |
|
Price: Please contact us
|
|
Ordering Information
No. of Console / KVM Choice |
No. of KVM port |
Cable |
Keyboard |
Part Number |
|
1 Local Console / Single Port KVM |
1 |
1 DVI Console Cable or
1 USB KVM Cable
& 2 DVI Cables
|
|
Touchpad |
LCD2U17-3X-02-n |
|
Trackball |
LCD2U17-3X-02-b |
|
|
Optional Keyboard & Pointing Devices
|
-Mn
|
Change Windows Keyboard to MAC keyboard with touchpad |
-Mb
|
Change Windows Keyboard to MAC keyboard with trackball |
-Sn
|
Change Windows Keyboard to SUN keyboard with touchpad |
-Sb
|
Change Windows Keyboard to SUN keyboard with trackball |
|
Optional Video Inputs |
-SDI
|
3G SDI + VGA (Per screen ) |
|
|
Optional USB Port at front |
-UH
|
USB Port at Front ( supports single device only ) |
|
|
Optional USB Selector |
-03S
|
USB Keyboard & Mouse Selector |
|
|
Optional Touch Screen
|
-TRB
|
Resistive 1-Point touch screen with USB controller (Per monitor ) |
|
-TPC
|
Capacitive 10-point touch screen with USB controller (Per monitor ) |
|
|
Optional DC Power
|
-DC12
|
Change to 12V DC Power Input |
|
-DC24
|
Change to 24V DC Power Input |
|
-DC48
|
Change to 48V DC Power Input |
|
-DC110
|
Change to 110V DC Power Input |
|
-DC125
|
Change to 125V DC Power Input |
|
-DC250
|
Change to 250V DC Power Input |
|
|
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |