Products

   Rackmount KVM Console

   2U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )

        1 / Single Monitor


  1U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Dual HD Monitor 2U Rack Mount KVM
Model LCD2U17-2X-02


NOVA 2U Rackmount Dual 16.2" Ultra High Resolution 1920x1200 LED Monitor Keyboard Drawer
TAA Compliant & NDAA Compliant

Dual Ultra High Resolution 1920x1200 Monitor Keyboard Drawer LCD2U17-2X-02L
(* Left Hinged Mount, Monitor at Left)

 

    Features & Benefits
  • 2U Dual 16.2" 1920x1200 LED Monitor KVM Console
  • Displays at "Left & Center" OR Right & Center "
  • 1920x1200 native resolution
  • Go Green : LED-backlit Technology
  • Short Depth design of 21.7" ( 550mm)
  • Standard Windows 104-key Combo Keyboard with touchpad or trackball
  • SUN keyboard option is available
  • Built-in dual stereo speakers ( per monitor )
  • Built-in heavy duty bearing slide rails
  • Rigid Handle for easy access
  • TAA Compliant & NDAA Compliant
    Options
                          LCD Screen
Display Size 16.23"
Panel Type Ultra High Resolution Monitor

Resolutions

1920 x 1200

Viewing Angle

89/89/89/89

Contrast Ratio

800 : 1

Brightness

300 cd/m2

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Display Area

381.89H x 214.81V

Surface Treatment

Anti-glare, Hard Coating

Surface hardness

3H

Back Light

LED

                          Video Ports
Digital DisplayPort, HDMI ( per monitor)
Analog VGA ( per monitor)
Keyboard & Pointing Device

Model n / b

Windows Keyboard with Touchpad or Trackball. Learn More.

Model Sn / Sb
(SUN)

Optional SUN Keyboard with Hot-Keys and Touchpad or Trackball. Learn More.

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 10~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 51.5lbs / 23.4kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Compliance
  FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001
    Dimension



 

  Data Sheet
  User Manual


  

Price: Please contact us


 Ordering Information

No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number
1 Local Console / Single Port KVM 1
1 DVI Console Cable or
1 USB KVM Cable
& 1 DVI Cable
Touchpad LCD2U17-2X-02L-n (Left Hinged Mount )
LCD2U17-2X-02R-n (Right Hinged Mount )
Trackball  LCD2U17-2X-02L-b (Left Hinged Mount )
LCD2U17-2X-02R-b (Right Hinged Mount)
Optional Keyboard & Pointing Devices
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Windows Keyboard to SUN keyboard with trackball
Optional Video Inputs
-SDI
SDI + VGA (Per monitor )
Optional USB Port at front
-UH
USB Port at Front ( supports single device only )
Optional USB Selector
-02S
USB Keyboard & Mouse Selector
Optional Touch Screen
-TRB
Resistive 1-Point touch screen with USB controller (Per monitor )  
-TPC
Capacitive 10-point touch screen with USB controller (Per monitor )  
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.