Products
Rackmount KVM Console
2U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
1U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
2U Rack Mount Keyboard Video Monitor Mouse
Model LCD2U17-09
NOVA High Brightness 2U Dual Slide 17"
FHD 1080p Rackmount LCD KVM Console Drawer
TAA & NDAA Compliant
Optional 2K KVM ( HDMI KVM ) / DB-15 VGA KVM / CAT6 KVM / DVI KVM /
Multi-User Matrix KVM
High Brightness 1080p 2U RACK CONSOLE
LCD2U17-09-n

|
Features & Benefits
- Sunlight Readable Dual Slide 2U 17" Industrial Grade Widescreen LCD console drawer
- 1920 x 1080 native resolution / 16.7M colors ( 8-bit )
- Short depth design of 18.9" (480mm ) only
- Go Green : LED backlit & LED Touch On Screen Display
- Dual Slide Rail
- Monitor slides and Keyboard slides operate
indpendently, which allows
leaving Monitor open while keyboard is withdrawn to closed position.
Perfect for viewing data 24/7 securely with rack cabinet door closed
- Mounting depth is only 18.9" / 480mm
- DVI-D & VGA video input with USB Keyboard and mouse
- Standard Windows 104-key Keyboard with touchpad or trackball.
- SUN KVM version supports native SUN resolution & comes with built-in SUN keyboard
- NDAA & TAA Compliant
Options
|
General
Information |
Form Factor |
2U Rack mounting on slide-out rails |
LCD Screen |
LCD Type |
Industrial Grade TFT LCD Panel |
Display Size |
17.3 inch diagonal |
Resolutions
|
Full HD 1080p, 1920 x 1080 |
Backlight |
LED |
Contrast
ratio
|
600
: 1 |
Brightness
|
1000 cd/ m2 |
Active area |
382 x 215 (mm) |
Panel
color
|
16.7 million, 8-bit |
Viewing
angle (L/R/U/D)
|
80/80/60/80 |
Signal Input |
VGA and DVI-D |
LCD MTBF |
50,000 hrs |
Keyboard
& Pointing Device |
Model n or b
(Windows) |
Windows Keyboard with Touchpad or Trackball |
Model Sn / Sb
(SUN) |
Optional SUN Keyboard with Hot-Keys and Touchpad or Trackball
|
Power |
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
Environmental |
Temperature |
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
Relative Humidity
|
10~90%, non condensing(Operation) 5~90%, non condensing(Storage) |
Attitude
|
16,000 ft (Operating) 40,000 ft (Non-Operating) |
Shock |
10G peak acceleration (11ms duration) |
Vibration |
10~300Hz, 0.5G RMS random vibration |
Mechanical |
Single port KVM Console
|
441.6(W) x 480(D) x 88 mm(H) /
17.4(W) x 18.9(D) x 3.5(H) inch
|
Multiport KVM Console |
441.6(W) x 480(D) x 88(H) mm /
17.4 (W)x 18.9(D) x 3.5(H) inch
|
Product Weight |
44.9lbs / 20.4kg (Single port
KVM)
46.4lbs /21.1kg (Multiport KVM ) |
Compliance |
|
FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001 |
SUN VERSION / SUN KVM |
Please contact us for details.
|
|
|
|
Back to top

Port Type |
KVM Type |
No. of Port |
Cascade Capacity |
No. of Console |
User Manual for Optional KVM |
DB-15 KVM ( 1 -2 Users ) |
DB-15 |
PS2 KVM |
8 |
Up to 8 level |
1 x Local Console |
User Manual |
DB-15 |
Combo USB/PS2 KVM |
8 / 16 |
Up to 8 level |
1 x Local Console |
User Manual |
DB-15 |
Combo USB/PS2 KVM |
8 / 16 |
Up to 8 level |
1 x Local Console +
1 x Remote Console ( Via CAT6 ) |
User Manual |
DB-15 |
Combo USB/PS2 KVM |
8 / 16 |
Up to 8 level |
1 x Local Console +
1 x Remote Console ( Over IP ) |
User Manual |
CAT6 KVM ( 1 -2 Users ) |
Cat6 |
CAT6 KVM |
8/16/32 |
Up to 8 level |
1 x Local Console |
User Manual |
Cat6 |
CAT6 KVM |
8/16/32 |
Up to 8 level |
1 x Local Console +
1 x Remote Console( Via CAT6 ) |
User Manual |
Cat6 |
CAT6 KVM |
8/16/32 |
Up to 8 level |
1 x Local Console +
1 x Remote Console ( Over IP ) |
User Manual |
HDMI KVM / 2K KVM ( 1 User ) |
HDMI & USB |
2K KVM / HDMI KVM
|
8 |
1 level |
1 x Local Console |
User Manual |
DVI-D KVM ( 1 User ) |
DVI-D |
USB & Audio KVM
**External Speakers Only** |
12 |
1 level |
1 x Local Console |
User Manual |
Matrix KVM ( 2 ~ 4 Users ) |
DB-15 |
Matrix DB-15 KVM |
8 / 16 |
Up to 8 level |
1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6 ) |
User Manual |
DB-15 |
Matrix DB-15 KVM |
8 / 16 |
Up to 8 level |
1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
|
User Manual |
Cat6 |
Matrix CAT 6 KVM |
16/32 |
Up to 8 level |
1 x Local Console + (1, 2 or 3) x Remote Console (Via CAT6 ) |
User Manual |
Cat6 |
Matrix CAT 6 KVM |
16/32 |
Up to 8 level |
1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP ) |
User Manual |
Back to top

Othering Information
DB-15 VGA KVM
|
LOCAL CONSOLE
ONLY |
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console / Single Port DB-15 KVM |
1 |
|
Touchpad |
LCD2U17-09-n |
|
Trackball |
LCD2U17-09-b |
1 Local Console / MultiPort Combo KVM |
8 |
|
Touchpad |
LCD2U17-09-8KVM-n-u |
|
Trackball |
LCD2U17-09-8KVM-b-u |
16 |
|
Touchpad |
LCD2U17-09-16KVM-n-u |
|
Trackball |
LCD2U17-09-16KVM-b-u |
LOCAL CONSOLE
+ REMOTE
CONSOLE ( Either Via CAT6 or Over IP ) |
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM |
8 |
|
Touchpad |
LCD2U17-09-8KVM2-n |
|
Trackball |
LCD2U17-09-8KVM2-b |
16 |
|
Touchpad |
LCD2U17-09-16KVM2-n |
|
Trackball |
LCD2U17-09-16KVM2-b |
1 Local Console + 1 Remote Console (Over IP) / MultiPort Combo KVM |
8 |
|
Touchpad |
LCD2U17-09-8KVM2IP-n |
|
Trackball |
LCD2U17-09-8KVM2IP-b |
16 |
|
Touchpad |
LCD2U17-09-16KVM2IP-n |
|
Trackball |
LCD2U17-09-16KVM2IP-b |
CAT 6 KVM : 1 User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP) |
LOCAL CONSOLE
ONLY |
No. of Console / KVM Choice |
No. of KVM port |
Dongle |
Keyboard |
Part Numbecomer |
|
1 Local Console / MultiPort CAT6 KVM |
8 |
|
Touchpad |
LCD2U17-09-U8KVM-n |
|
Trackball |
LCD2U17-09-U8KVM-b |
16 |
|
Touchpad |
LCD2U17-09-U16KVM-n |
|
Trackball |
LCD2U17-09-U16KVM-b |
32 |
|
Touchpad |
LCD2U17-09-U32KVM-n |
|
Trackball |
LCD2U17-09-U32KVM-b |
LOCAL CONSOLE
+ REMOTE
CONSOLE ( Either Via CAT6 or Over IP ) |
No. of Console / KVM Choice |
No. of KVM port |
Dongle |
Keyboard |
Part Numbecomer |
|
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM |
8 |
|
Touchpad |
LCD2U17-09-U8KVM2-n |
|
Trackball |
LCD2U17-09-U8KVM2-b |
16 |
|
Touchpad |
LCD2U17-09-U16KVM2-n |
|
Trackball |
LCD2U17-09-U16KVM2-b |
32 |
|
Touchpad |
LCD2U17-09-U32KVM-n |
|
Trackball |
LCD2U17-09-U32KVM2-b |
1 Local Console + 1 Remote Console (Over IP) / MultiPort Combo KVM |
8 |
|
Touchpad |
LCD2U17-09-U8KVM2IP-n |
|
Trackball |
LCD2U17-09-U8KVM2IP-b |
16 |
|
Touchpad |
LCD2U17-09-U16KVM2IP-n |
|
Trackball |
LCD2U17-09-U16KVM2IP-b |
32 |
|
Touchpad |
LCD2U17-09-U32KVM2IP-n |
|
2K KVM / HDMI KVM : 1 User |
LOCAL CONSOLE
ONLY |
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console / MultiPort 2K KVM ( HDMI KVM ) |
8 |
KVM Cable not included. Optional:
- HDMI to HDMI KVM cable, LCD-A3012
- HDMI to DVI KVM cable, LCD-A3011 |
|
Touchpad |
LCD2U17-09-8HD-n |
|
Trackball |
LCD2U17-09-8HD-b |
DVI KVM : 1 User |
LOCAL CONSOLE
ONLY |
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console / MultiPort DVI-D KVM |
12 |
|
Touchpad |
LCD2U17-09-12DVI-n |
|
Trackball |
LCD2U17-09-12DVI-b |
Matrix DB-15 VGA KVM : 2-4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP) |
2 ACTIVE USERS
|
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console + 1 Remote Console (Via CAT6 ) / Matrix DB-15 KVM |
8 |
|
Touchpad |
LCD2U17-09-M82-n |
|
Trackball |
LCD2U17-09-M82-b |
16 |
|
Touchpad |
LCD2U17-09-M162-n |
|
Trackball |
LCD2U17-09-M162-b |
3 ACTIVE USERS
|
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM |
8 |
|
Touchpad |
LCD2U17-09-M83-n |
|
Trackball |
LCD2U17-09-M83-b |
16 |
|
Touchpad |
LCD2U17-09-M163-n |
|
Trackball |
LCD2U17-09-M163-b |
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) / Matrix DB-15 KVM |
8 |
|
Touchpad |
LCD2U17-09-M83IP-n |
|
Trackball |
LCD2U17-09-M83IP-b |
16 |
|
Touchpad |
LCD2U17-09-M163IP-n |
|
Trackball |
LCD2U17-09-M163IP-b |
4 ACTIVE USERS
|
No. of Console / KVM Choice |
No. of KVM port |
KVM Cable |
Keyboard |
Part Number |
|
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM |
8 |
|
Touchpad |
LCD2U17-09-M84-n |
|
Trackball |
LCD2U17-09-M84-b |
16 |
|
Touchpad |
LCD2U17-09-M164-n |
|
Trackball |
LCD2U17-09-M164-b |
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) / Matrix DB-15 KVM |
8 |
|
Touchpad |
LCD2U17-09-M84IP-n |
|
Trackball |
LCD2U17-09-M84IP-n |
16 |
|
Touchpad |
LCD2U17-09-M164IP-n |
|
Trackball |
LCD2U17-09-M164IP-b |
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) / Matrix DB-15 KVM |
8 |
|
Touchpad |
LCD2U17-09-M84IP2-n |
|
Trackball |
LCD2U17-09-M84IP2-b |
16 |
|
Touchpad |
LCD2U17-09-M164IP2-n |
|
Trackball |
LCD2U17-09-M164IP2-b |
Matrix CAT6 KVM : 2-4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP) |
2 ACTIVE USERS
|
No. of Console / KVM Choice |
No. of KVM port |
Dongle |
Keyboard |
Part Numbecomer |
|
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM |
16 |
|
Touchpad |
LCD2U17-09-MU162-n |
|
Trackball |
LCD2U17-09-MU162-b |
32 |
|
Touchpad |
LCD2U17-09-MU322-n |
|
Trackball |
LCD2U17-09-MU322-b |
3 ACTIVE USERS
|
No. of Console / KVM Choice |
No. of KVM port |
Dongle |
Keyboard |
Part Numbecomer |
|
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM |
16 |
|
Touchpad |
LCD2U17-09-MU163-n |
|
Trackball |
LCD2U17-09-MU163-b |
32 |
|
Touchpad |
LCD2U17-09-MU323-n |
|
Trackball |
LCD2U17-09-MU323-b |
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM |
16 |
|
Touchpad |
LCD2U17-09-MU163IP-n |
|
Trackball |
LCD2U17-09-MU163IP-b |
32 |
|
Touchpad |
LCD2U17-09-MU323IP-n |
|
Trackball |
LCD2U17-09-MU323IP-b |
4 ACTIVE USERS
|
No. of Console / KVM Choice |
No. of KVM port |
Dongle |
Keyboard |
Part Numbecomer |
|
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM |
16 |
|
Touchpad |
LCD2U17-09-MU164-n |
|
Trackball |
LCD2U17-09-MU164-b |
32 |
|
Touchpad |
LCD2U17-09-MU324-n |
|
Trackball |
LCD2U17-09-MU324-b |
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM |
16 |
|
Touchpad |
LCD2U17-09-MU164IP-n |
|
Trackball |
LCD2U17-09-MU164IP-b |
32 |
|
Touchpad |
LCD2U17-09-MU324IP-n |
|
Trackball |
LCD2U17-09-MU324IP-n |
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) / Matrix CAT6 KVM |
16 |
|
Touchpad |
LCD2U17-09-MU164IP2-n |
|
Trackball |
LCD2U17-09-MU164IP2-b |
32 |
|
Touchpad |
LCD2U17-09-MU324IP2-n |
|
Trackball |
LCD2U17-09-MU324IP2-b |
|
Part Number
Description |
Optional Keyboard & Pointing Devices |
-Sn
|
Change Standard Windows Keyboard to SUN keyboard with touchpad |
-Sb
|
Change Standard Windows Keyboard to SUN keyboard with trackball |
Optional Video/Audio Inputs |
-DVI
|
DVI-D + HDMI + VGA |
-HDMI
|
HDMI + VGA + DVI-D |
-SDI
|
3G-SDI + VGA + DVI-D |
-BNC
|
BNC + S-Video + VGA |
-AV
|
BNC w/ RCA Adapter + S-Video + VGA |
- AU |
HDMI + Audio + VGA + DVI-D |
- DP |
DP + VGA |
-DP-HDMI
|
DP + HDMI + VGA |
Optional Touch screen |
-TRB
|
Resistive 1-Point Touch Screen with USB Controller |
-TPC |
Projected Capacitive 10-Point Touch Screen with USB Controller |
Optional DC Power |
-DC12 |
Change to 12V DC power supply |
-DC24 |
Change to 24V DC power supply |
-DC48 |
Change to 48V DC power supply |
-DC110
|
Change to 110V DC power supply |
-DC125
|
Change to 125V DC power supply |
-DC250
|
Change to 250V DC power supply |
Optional Dongles |
LCD-A2001
|
VGA-USB Dongle |
LCD-A2002
|
VGA-PS/2 Dongle |
LCD-A2003
|
DVI-USB Dongle |
LCD-A2004
|
HDMI -USB Dongle |
LCD-A2005
|
DisplayPort -USB Dongle |
LCD-A2006
|
USB-C / USB Dongle |
Optional Cables |
LCD-A3011 |
6-ft DVI-USB KVM cable |
LCD-A3012 |
6-ft HDMI-USB KVM cable |
LCD-A3004
|
6-ft DVI Console Cable |
LCD-A3005
|
6-ft DVI KVM Cable |
LCD-A3006
|
15-ft DVI KVM Cable |
LCD-A3001
|
6-ft Combo PS/2 USB KVM Cable |
LCD-A3002
|
10-ft Combo PS/2 USB KVM Cable |
LCD-A3003
|
15-ft Combo PS/2 USB KVM Cable |
LCD-A1014
|
6-ft USB 3-in-1 KVM Cable |
LCD-A1015
|
10-ft USB 3-in-1 KVM Cable |
LCD-A1016
|
15-ft USB 3-in-1 KVM Cable |
LCD-A1005
|
10-ft PS/2 3-in-1 KVM Cable |
LCD-A1006
|
15-ft PS/2 3-in-1 KVM Cable |
LCD-A1007
|
33-ft PS/2 3-in-1 KVM Cable |
LCD-A1019
|
6-ft Cascade Cable |
Back to top

Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |