Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Server Rack Console
Model LCD1U27-01


NOVA 1U Rackmount 27" 4K UHD Monitor Keyboard Drawer
with DisplayPort, HDMI, DVI & VGA
TAA Compliant

Optional Monitor Opening Side / Speakers / AR Tempered Glass

 1U 27" 4K Monitor Rack Console
 LCD1U27-01-n

(*Monitor Opening Side: Right) Server Rack Console
   Features & Benefits
  • 1U 27 Inch Industrial Grade Monitor Keyboard Drawer
  • Support 3840x2160 Resolution, 4K UHD
  • Go Green : LED-backlit Technology
  • Monitor Opening Side: Right Side. Left Side option available
  • TAA Compliant
   Options
  • Speakers
  • AR Tempered Glass
  • Monitor Opening Side
LCD Panel

LCD Type

Industrial Grade 4K Monitor

Display Size

27"

Active area

596 x 335 (mm)

Resolution

3840x 2160

Contrast ratio

1,000 : 1

Brightness

300 cd/ m2

Backlight

LED

Panel color

1.07 B display colors

Viewing angle

178° x 178° ( H/V)

Signal Input

Front : HDMI x 1 & DisplayPort x1
Rear : VGA x 1 , DVI-D x 1 , HDMI x 1

Keyboard Pointing Device

Model n
(Windows)

Standard Windows Keyboard with Touchpad
Power
Input 12V DC Input with external AC to DC Power adpater
Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 70 Degree Celsius (Storage) 
Hudmidity  10~95% (non-condensing) (Operation)
 
Mechanical
Product Dimension
17.6" (W) x 28.4"(D) x 1.73 (H ) inch

Product Weight 24 lbs
Download
Data Sheet
User Manual

Contact Us for Price


Gallery
        


 Ordering Information

KVM Choice No. of
KVM port
 KVM Cable Keyboard Monitor Opening Side Part Number Price
Single Port KVM 1
Included Touchpad
Right Side LCD1U27-01-n Contact Us
Single Port KVM 1
Included Touchpad
Left Side LCD1U27-01-n-L

 



Home    |   Buy Online   |   About Us  |   Contact Us  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.