Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rackmount KVM Console with Dual Slide Rail
Model LCD1U17-51


NOVA Short Depth Dual Rail 1U Rackmount 17" 4K (UHD) Widescreen LED KVM Console
NDAA & TAA Compliant


Dual Slide 4K 17" 1U Rack KVM Console
LCD1U17-51

 

    Features & Benefits
  • Short Depth 18.9" / 480mm
  • Dual Slide 1U Rackmout 17.3" 4K ( UHD )16:9 LCD Console
  • Dual Slide - Monitor slide and Keyboard slide operates indpendently, which allows leaving Monitor open / up while keyboard is withdrawn to closed position. Perfect for viewing data 24/7 securely with rack cabinet door closed
  • 3840x2160 native resolution / 16.7M colors (8 bit )
  • Support 1920 x 1080 & 1920 x 1200
  • Video / Audio Inputs: VGA + DP + HDMI + VGA Audio IN
  • Standard Windows 104-key Keyboard with touchpad or trackball
  • Optional SUN Keyboard
  • NDAA & TAA Compliant
    Options
                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

MTBF (hrs)

15,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Signal Input

 

VGA + DP + HDMI + VGA Audio IN
                          Video OPTION
SDI 3G SDI
Keyboard & Pointing Device

Model n

Standard Windows Keyboard with Numeric Keypad & Touchpad

Model Sn
(SUN)

Optional SUN Keyboard and Hot-Keys & Touchpad

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 10~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ftn(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 480(D) x 44(H) mm /
17.4(W) x 18.9(D) x 1.73(H)inch
Product Weight 23.4 lb / 10.6 kgs
                              Mounting Range
  19.3inch ~ 28.3inch/ 490mm ~ 720mm
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION / SUN KVM
Please contact us for details.

 

 Data Sheet of LCD1U17-51-n
 User Manual


  Free Ground Shipping. Learn More.

 Ordering Information

No. of Console /
KVM Choice
No. of
KVM port
 Video/Audio Inputs Keyboard Part Number
1 Local Console /
Single Port KVM
1
VGA + DP + HDMI + VGA Audio IN
Touchpad LCD1U17-51-n
Price: Contact us
Part Number Description
Optional Keyboard & Pointing Devices
-Sn Change Standard Windows Keyboard to SUN keyboard with touchpad
Optional Video /Audio Inputs
-SDI
VGA + DP + HDMI + VGA Audio IN + 3G-SDI
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.