|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Monitor Support
Triple Monitor (3)
Dual Monitor (2)
Single Monitor (1)
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Military Grade
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
SUN Console
2U Rackmount KVM with
Monitor
SUN Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
Portable Rack Case
Wall Mount Rack
Wall Mount Cabinet
Power Supply
Accessories
23" Rack & Accessories
Return
Policy
|
|
1U Rack KVM Tray with Keyboard Video Monitor and Mouse
Model LCD1U17-50
NOVA Short Depth Dual Slide 1U Rackmount 17" Full HD 1080p LED KVM Console
TAA Compliant
| Short Depth Dual Slide Rack KVM Console LCD1U17-50-n
|
Features
- Short Depth Dual Slide 1U 17" FHD Industrail Grade widescreen Monitor Console
- Dual Slide Rail
- Monitor slides and Keyboard slides operate
indpendently, which allows
leaving Monitor open while keyboard is withdrawn to closed position.
Perfect for viewing data 24/7 securely with rack cabinet door closed
- Mounting depth is only 19.3" / 490mm
- Support Full HD with 1080p resolution
- Go Green : LED backlit & LED Touch OSD
- Standard Windows 104-key Keyboard with touchpad.
- SUN KVM version supports native SUN resolution & comes with built-in SUN keyboard
- TAA Compliant
Options
|
|
LCD Screen |
|
LCD Type |
Industrial Grade Full HD , 1080p Widescreen TFT LCD Panel
|
|
Display Size |
17.3 inch diagonal |
|
Resolutions
|
1920 x 1080 |
|
Backlight |
LED |
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
300 cd/ m2 |
|
Active area |
382 x 215 (mm) |
|
Panel
color
|
16.7 M, 8-bit |
|
Viewing
angle
|
85/85/85/85 |
|
Signal Input |
VGA + DP + HDMI + VGA Audio IN |
|
LCD MTBF |
15,000 hrs |
|
Keyboard
& Pointing Device |
Model n
|
Windows Keyboard with Touchpad |
|
Power |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
10~90%, non
condensing (Operation)
5~90%, non
condensing (Storage) |
| Shock |
10G peak acceleration (11ms duration) |
| Vibration |
10~300Hz /0.5G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
441.6(W) x 480(D) x 44(H) mm /
17.4(W) x 18.9(D) x 1.73(H) inch |
|
Product Weight |
23.4lb / 10.6kg |
|
Compliance |
|
|
FCC, CE, RoHS3,
REACH, TAA Compliant
|
|
|
|
Ordering Information
No. of Console / KVM Choice |
No. of KVM port |
Video/Audio Inputs |
Keyboard |
Part Number |
1 Local Console / Single Port KVM |
1 |
| VGA + DP + HDMI + VGA Audio IN |
|
Touchpad |
LCD1U17-50-n Price: Contact us |
|
Part Number
|
Description |
| Optional Keyboard & Pointing Devices |
-Sn
|
Change Windows Keyboard to SUN keyboard with touchpad |
| Optional Video /Audio Inputs |
-SDI
|
VGA + DP + HDMI + VGA Audio IN + 3G-SDI |
| Optional DC Power |
| -DC12 |
Change to 12V DC power supply
|
|
-DC24 |
Change to 24V DC power supply
|
| -DC48 |
Change to 48V DC power supply
|
-DC110
|
Change to 110V DC power supply
|
-DC125
|
Change to 125V DC power supply
|
-DC250
|
Change to 250V DC power supply
|
| Optional Cables |
| LCD-A3011 |
6-ft DVI-USB KVM cable |
| LCD-A3012 |
6-ft HDMI-USB KVM cable |
LCD-A3004
|
6-ft DVI Console Cable |
LCD-A3005
|
6-ft DVI KVM Cable |
LCD-A3006
|
15-ft DVI KVM Cable |
LCD-A1014
|
6-ft USB 3-in-1 KVM Cable |
LCD-A1015
|
10-ft USB 3-in-1 KVM Cable |
LCD-A1016
|
15-ft USB 3-in-1 KVM Cable |
|
|
Home | Buy Online | About Us | Contact Us
Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. Legal.
|
| |