Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








 

    PANEL MOUNT / VESA MOUNT / WALL MOUNT MONITOR     

       LCD PANEL SIZE :    - 19" 
        




Aspect Ratio    4 : 3
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-19A

19" 1280 x 1024 1,000:1 /
250 nits
VGA & DVI-D
  • 19 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI , Audio , SDI
  • Touch Screen, Quad Display
  • 125V,110V,48V ~12V DC Power
  • Check Price >>
    * High Brightness
     ID-H19A-LED
    19" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 19 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio , SDI
  • Touch Screen , Dimming Switch
  • 125V,110V,48V ~12V DC Power
  • Check
    Price>>
    * High Brightness
     ID-04-H19A


    19"  1024 x 768  800:1 /
     1,000 nits
    VGA
  • 19 Inch Sunlight Readable Monitor
  • LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    Aspect Ratio  -  16: 10 / 16 : 9                                                         Back to top >>
     ID-19Aw-LED     19" 1440 x 900 1000:1 /
    300 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, SDI , BNC, S-Video
  • Touch Screen , Quad Display
  • 125V,110V,48V ~12V DC Power
  • Check
    Price>>
    * High Brightness
     ID-H19Aw-LED
    19" 1440 x 900 1000:1 /
    1000 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Sunlight ReadableLCD Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, SDI , BNC, S-Video
  • Touch Screen , Dimming Switch
  • 125V,110V,48V ~12V DC Power
  • Check
    Price>>
    * High Brightness
     ID-04-H19Aw


    19"
     1440 x 900
     
     1,000:1 /
     1,000 nits
    VGA
  • 19 Inch Sunlight Readable Monitor
  • Wide Screen, LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Front OSD ( On Screen Display)
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Check
    Price
      
     About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.