|
Products
Rackmount LCD KVM Console
1U Rackmount LCD KVM
Consoles
Monitor Support
Triple Monitor (3)
Dual Monitor (2)
Single Monitor (1)
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Military Grade
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
SUN Console
2U Rackmount LCD KVM
Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial LCD Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server Rack / Server Cabinet
Rack PDU / Power Distribution
23" Rack & Accessories
Portable Rack Case
Wall Mount Cabinet
Wall Mount Rack
Power Supply
Accessories
|
|
Rugged Military Grade 1U Rack Mount KVM Drawer with Keyboard Video & Mouse
Model MIL1U19-01
NOVA Military Grade MIL-STD-810 F/G 1U Rackmount 19" Monitor Keyboard Drawer
Optional 8-Port / 16-Port KVM Switch, IP KVM Optional High Brightness 1000 nits Display
MIL-STD-810 F/G Compliant
| Military Grade 1RU KVM Console MIL1U19-01

|
Features
- MIL-STD-810 F/G Compliant
- Rugged Military Grade 1RU 19" Monitor Keyboard Drawer
- Support 1280x1024 resolution
- Wide Temperature Range: -20°C to 70°C
- 104-Key Sealed IP65 Silicone Keyboard
- MIL type input power connector
- Front USB and Rear USB for device access (e.g. Keyboard Mouse, Hard Drive, Flash Disk etc)
- Standard Windows Keyboard with touchpad or trackball
Options
- HDMI, SDI, Composite Video BNC, DisplayPort
- 8-Port/16-Port KVM Switch, IP KVM
- Touch Screen
- AR or EMC Protective glass
- High Brightness Monitor
- Extended Rails
- 250V, 125V, 110V, 48V, 24V or 12V DC power
|
|
LCD Screen |
|
Display Size |
19 inch |
|
Resolutions
|
1280 x 1024 |
|
Backlight |
LED |
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
450 cd/ m2 |
|
Max.
color
|
16.7 Million |
|
Viewing
angle
|
170° x 160° (H/V) |
|
Signal Input |
VGA, DVI-D, USB |
|
Keyboard
& Pointing Device |
|
104-Key Sealed IP65 Silicone Keyboard |
|
Power |
|
Input |
100 to 240VAC, 50 / 60Hz |
|
Environmental ( MIL-STD-810G) |
|
Temperature |
Operation: -20 to 70
Degree Celsius /
MIL-STD-810, Method 501.5 & 502.5
Storage: -30 to 80 Degree Celsius /
MIL-STD-810, Method 501.5 & 502.5 |
|
Humidity |
5~95%, non
condensing / MIL-STD-810, Method 507.5 |
| Shock / Vibration |
Procedure VI, 50G @ 11ms /
MIL-STD-810, Method 516.6 |
| Altitue |
10,000 ft Operational, 30,000 ft Storage / MIL-STD-810, Method 500.5 |
|
Mechanical |
|
Product Dimension
|
Single Port Model:
18.98(W) x 23.60(D) x 1.65(H) inch/
482(W) x 600(D) x 42(H) mm
Multi-Port Model:
18.98(W) x 25.98(D) x 1.65(H) inch/
482(W) x 660(D) x 42(H) mm
|
|
Product Weight |
Single Port: 30.8lbs / 14kg
Multi-Port: 30.8lbs / 14kg |
|
|
|
Ordering Information
Part Number
|
Description |
MIL1U19-01-n
|
Military Grade 1RU 19" Monitor Keyboard Drawer with Touchpad Mouse, VGA / DVI |
| MIL1U19-01-b |
Military Grade 1RU 19" Monitor Keyboard Drawer with Trackball Mouse, VGA / DVI |
MIL1U19-01-n-HDMI
|
Military Grade 1RU 19" Monitor Keyboard Drawer with Touchpad Mouse, VGA / HDMI |
| MIL1U19-01-b-HDMI |
Military Grade 1RU 19" Monitor Keyboard Drawer with Trackball Mouse, VGA / HDMI |
MIL1U19-01-8KVM-n
|
Military Grade 1RU 19" Monitor Keyboard Drawer with Touchpad Mouse & 8-Port KVM Switch |
| MIL1U19-01-8KVM-b |
Military Grade 1RU 19" Monitor Keyboard Drawer with Trackball Mouse & 8-Port KVM Switch |
MIL1U19-01-16KVM-n
|
Military Grade 1RU 19" Monitor Keyboard Drawer with Touchpad Mouse & 16-Port KVM Switch |
| MIL1U19-01-16KVM-b |
Military Grade 1RU 19" Monitor Keyboard Drawer with Trackball Mouse & 16-Port KVM Switch |
MIL1U19-01-8KVM2IP-n
|
2-User Military Grade 1RU 19" Monitor Keyboard Drawer with Touchpad Mouse, 8-Port KVM Switch & KVM Over IP module |
| MIL1U19-01-8KVM2IP-b |
2-User Military Grade 1RU 19" Monitor Keyboard Drawer with Trackball Mouse, 8-Port KVM Switch & KVM Over IP module |
MIL1U19-01-16KVM2IP-n
|
2-User Military Grade 1RU 19" Monitor Keyboard Drawer with Touchpad Mouse, 16-Port KVM Switch & KVM Over IP module |
| MIL1U19-01-16KVM2IP-b |
2-User Military Grade 1RU 19" Monitor Keyboard Drawer with Trackball Mouse, 16-Port KVM Switch & KVM Over IP module |
| Other Options |
-SBK
|
20" Extended Rails
* The 20" extended rail version features a different chassis structure than the standard 16" rail version. Rail types are not interchangeable between the two, and cannot be modified after ordering. |
-TRB
|
Add Touch Screen |
-AR
|
Add AR Protective glass |
-EMC
|
Add EMC Protective glass |
| Optional DC Power |
| -DC12 |
Change to 12V DC power supply
|
|
-DC24 |
Change to 24V DC power supply
|
| -DC48 |
Change to 48V DC power supply
|
-DC110
|
Change to 110V DC power supply
|
-DC125
|
Change to 125V DC power supply
|
-DC250
|
Change to 250V DC power supply
|
|
|
Home | Online Store | Special Offers | Payment Options | Warranty | Return Policy | About Us | Contact Us
Product images are for reference only. Prices and specifications are subject to change without notice. | Legal.
|
| |