Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Mil-Spec KVM Console Rack Drawer
Model MIL1U17-07


Rugged Military Grade 1U Rack 17" 4K 3840 x 2160 Monitor Keyboard Drawer
LCD Panel Option: Full HD (1080p)

Made in USA
TAA Compliant

  Made in USA     TAA Compliant

  MIL1U17-07

The MIL1U17-07 is a rugged 1U rackmount LCD monitor designed for military, defense, and other demanding environments. Built with precision-machined 5052-H32 and 6061-T6 aluminum, it offers durable construction for standard rackmount and transit case installations.

A chemically strengthened anti-glare protective lens is included as standard. Optional features include MIL-STD-461G EMI enhancements, ITO-coated glass, optical bonding, high-brightness display, MIL-SPEC touchscreen capability, and conformal coating for additional environmental protection.

Designed to meet demanding MIL-SPEC requirements, the MIL1U17-07 supports customized configurations for specialized applications.


    Features
  • 1U Rackmount 17" UHD 3840 x 2160 Monitor Keyboard Drawer
  • Short Depth Design: 19"
  • Rugged All Aluminum Construction
  • MIL Standard C300 Friction Slides
  • Anti Glair, Chem Strengthened Cover Glass
  • Shock and Vibe Rugged Design 810G, 167
  • Fits 19” Rack and Transit Cases
  • MIL Standard C90, 2 Pin Power Inlet
  • Made in USA, TAA Compliant
    Options
  • LCD Panel Option: FHD (1080p), High Bright FHD
  • Display Enhancements: Heated Glass and NVIS Backlighting.
  • 461G EMI, ITO Glass Enhancement
  • Optical Bonding for Grade A Shock
  • MIL PCAP and Resistive Touch Screen
  • Multiple Keyboard Options
  • MIL Options
  • Custom Options

                          LCD Screen
Display Size 17.3"

Resolutions

UHD (4K) 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

Response Time

27 ms

Colors 16.7M, 8bit , 100% ADOBE RGB

Surface Treatment

Anti-glare

Back Light

LED

                          Input Signals

VGA

DB15 Male

HDMI or DVI

Standard HDMI or Standard DVI-D

Display Port

Stabdard or Mini Cable
USB USB 2.0 Type A
                          Power
DC Power Input 12VDC (Optional 9-36VDC)
Connector MIL lock connector (C90 Connector Standard)
AC Power Supply UL Listed AC/DC Brick (Optional MIL SPEC)
Keyboard

Standard

K: Military - Industrial Grade Keyboard

Options

K1: Thin, rugged military-grade keyboard with touchpad and Force Sensing Resistor
K2: Thin Military OEM Keyboard
K3: Mobile Keyboard with Force Sensing Resistor
K4: NEMA 4 Sealed Keyboard with Glidepad

Mechanical and Environment
Height 1.75"
Mounting 19" Rack Mount with Rear Arms 19 to 27" Depth
Construction Aluminum Housing with black powder coating
Operating Temp. 0°C ~ 50°C
Storaging Temp. -20°C ~ 60°C
Physical Dimension 19" W x 1.75" H x 19" D
Gross Weight 22 lb
Certification and Approvals UL/CE/ FCC RoHs

MIL Options
Operational Temperature Range MIL-STD-810F/G, -10C to +50C
Storage Temperature MIL-STD-810F/G, -30C to +60C
Humidity MIL-STD-810F/G
Altitude MIL-STD-810F/G
Vibration MIL-STD-810F/G, -167, or -516.2
Shock MIL-STD-810F/G, -901E Grade B, or -901E Grade A
EMI MIL-STD-461F/G CE102, RE101, RE102,
CS101, CS114, CS116, RS101, and/or RS103


 

Contact Us for Price


 

 
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.