|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Monitor Support
Triple Monitor (3)
Dual Monitor (2)
Single Monitor (1)
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Military Grade
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
SUN Console
2U Rackmount KVM with
Monitor
SUN Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
Portable Rack Case
Wall Mount Rack
Wall Mount Cabinet
Power Supply
Accessories
23" Rack & Accessories
Return
Policy
|
|
Rugged Military Grade 1U Rack KVM Tray with Keyboard Video Monitor Mouse
Model MIL1U17-03
NOVA Military Grade 1RU 17" Full HD 1080p LED KVM Console
Optional High Brightness 1000 nits Display
|
Mil-Spec 1RU KVM Console MIL1U17-03

|
Features
- Meet MIL-STD-810F/G standard
- MIL connector for power input
- 1U 17.3" LCD Console Drawer
- Support 1920 x 1080 FHD resolution
- DVI & VGA Port
- Front 1x USB, Rear 1 x USB 2.0 Type A, Sharing USB peripheral Device for computer (e.g. flash disk, hard driver, Keyboard/Mouse)
- Sealed IP65 silicone keyboard and trackball with backlight
Options
- HDMI, DisplayPort (DP)
- 9~36V DC power input
- High brightness LCD panel, up to 1000 nits
- esistive touchscreen
|
|
LCD Screen |
|
LCD Type |
Full HD , 1080p Widescreen TFT LCD Panel
|
|
Display Size |
17.3 inch diagonal |
|
Resolutions
|
1920x1080 ( Support up to 1920x1200) |
|
Backlight |
LED |
|
Contrast
ratio
|
600
: 1
|
|
Brightness
|
400 cd/ m2 |
|
Max.
color
|
16.7 Million |
|
Viewing
angle
|
160° x 140° (H/V) |
|
Signal Input |
VGA, DVI-D, USB |
|
Keyboard
& Pointing Device |
Model
|
Windows Keyboard with Touchpad or Trackball |
|
Power |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental ( MIL-STD-810G) |
|
Temperature |
Operation: 0 to 50
Degree Celsius /
MIL-STD-810, Method 501.5 & 502.5
Storage: -20 to 60 Degree Celsius /
MIL-STD-810, Method 501.5 & 502.5 |
|
Humidity |
5~95%, non
condensing / MIL-STD-810, Method 507.5 |
| Shock / Vibration |
Procedure VI, 50G @ 11ms /
MIL-STD-810, Method 516.6 |
| Altitue |
10,000 ft Operational, 30,000 ft Storage / MIL-STD-810, Method 500.5
|
|
Mechanical |
|
Product Dimension
|
18.98(W) x 16.06(D) x 1.73(H) inch/
482(W) x 408(D) x 44(H) mm
|
|
Product Weight |
28.6lbs / 13kg |
|
|
|
Ordering Information
Part Number
|
Description |
MIL1U17-03-n
|
Military Grade 1RU 17" Full HD 1080p Monitor Keyboard Drawer with Touchpad Mouse |
| MIL1U17-03-b |
Military Grade 1RU 17" Full HD 1080p Monitor Keyboard Drawer with Trackball Mouse |
| Optional Video /Audio Inputs |
-HDMI
|
Add HDMI |
-DP
|
Add DisplayPort/ DP |
-SDI
|
Add SDI |
| Optional DC Power |
| -DC12 |
Change to 12V DC power supply
|
|
-DC24 |
Change to 24V DC power supply
|
| -DC48 |
Change to 48V DC power supply
|
-DC110
|
Change to 110V DC power supply
|
-DC125
|
Change to 125V DC power supply
|
-DC250
|
Change to 250V DC power supply
|
|
|
Home | Buy Online | About Us | Contact Us
Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. Legal.
|
| |