|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
Scalable / Modular Design
Real Keyboard Mouse
SUN Hot Key Keyboard
KVM Type
VGA / DB-15 KVM
Cat5 KVM / Cat6 KVM
DVI KVM
KVM Over IP
HDMI KVM
DisplayPort / DP KVM
4K KVM / 2K KVM
Matrix KVM
2U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy |
|
Rugged Military Grade 1U Rack KVM Tray with Keyboard Video Monitor Mouse
Model MIL1U17-01
NOVA Military Grade 1U Rackmount 17" Monitor Keyboard Drawer
Optional 8-Port / 16-Port KVM Switch, IP KVM Optional High Brightness 1000 nits Display
|
Military Grade 1RU KVM Console MIL1U17-01


|
Features
- Rugged Military Grade 1RU 17" 4:3 Monitor Keyboard Drawer
- Support 1280x1024 resolution
- Wide Temperature Range: -20°C to 70°C
- 104-Key Sealed IP65 Silicone Keyboard
- MIL type input power connector
- Front USB and Rear USB for device access (e.g. Keyboard Mouse, Hard Drive, Flash Disk etc)
- Standard Windows Keyboard with touchpad or trackball
Options
- 8-Port/16-Port KVM Switch, IP KVM
- Touch Screen
- AR or EMC Protective glass
- High Brightness Monitor
- 250V, 125V, 110V, 48V, 24V or 12V DC power
|
|
LCD Screen |
|
Display Size |
17 inch |
|
Resolutions
|
1280 x 1024 |
|
Backlight |
LED |
|
Contrast
ratio
|
1000
: 1
|
|
Brightness
|
350 cd/ m2 |
|
Max.
color
|
16.7 Million |
|
Viewing
angle
|
170° x 160° (H/V) |
|
Signal Input |
VGA, DVI-D, USB |
|
Keyboard
& Pointing Device |
|
104-Key Sealed IP65 Silicone Keyboard |
|
Power |
|
Input |
100 to 240VAC, 50 / 60Hz |
|
Environmental ( MIL-STD-810G) |
|
Temperature |
Operation: -20 to 70
Degree Celsius /
MIL-STD-810, Method 501.5 & 502.5
Storage: -30 to 80 Degree Celsius /
MIL-STD-810, Method 501.5 & 502.5 |
|
Humidity |
5~95%, non
condensing / MIL-STD-810, Method 507.5 |
| Shock / Vibration |
Procedure VI, 50G @ 11ms /
MIL-STD-810, Method 516.6 |
| Altitue |
10,000 ft Operational, 30,000 ft Storage / MIL-STD-810, Method 500.5
|
|
Mechanical |
|
Product Dimension
|
Single Port Model:
18.98(W) x 23.60(D) x 1.65(H) inch/
482(W) x 600(D) x 42(H) mm
Multi-Port Model:
18.98(W) x 25.98(D) x 1.65(H) inch/
482(W) x 660(D) x 42(H) mm
|
|
Product Weight |
Single Port: 30.8lbs / 14kg
Multi-Port: 28.68lbs / 13kg |
|
|
|
Back to top

Ordering Information
Part Number
|
Description |
MIL1U17-01-n
|
Military Grade 1RU 17" Monitor Keyboard Drawer with Touchpad Mouse |
| MIL1U17-01-b |
Military Grade 1RU 17" Monitor Keyboard Drawer with Trackball Mouse |
MIL1U17-01-8KVM-n
|
Military Grade 1RU 17" Monitor Keyboard Drawer with Touchpad Mouse & 8-Port KVM Switch |
| MIL1U17-01-8KVM-b |
Military Grade 1RU 17" Monitor Keyboard Drawer with Trackball Mouse & 8-Port KVM Switch |
MIL1U17-01-16KVM-n
|
Military Grade 1RU 17" Monitor Keyboard Drawer with Touchpad Mouse & 16-Port KVM Switch |
| MIL1U17-01-16KVM-b |
Military Grade 1RU 17" Monitor Keyboard Drawer with Trackball Mouse & 16-Port KVM Switch |
MIL1U17-01-8KVM2IP-n
|
2-User Military Grade 1RU 17" Monitor Keyboard Drawer with Touchpad Mouse, 8-Port KVM Switch & KVM Over IP module |
| MIL1U17-01-8KVM2IP-b |
2-User Military Grade 1RU 17" Monitor Keyboard Drawer with Trackball Mouse, 8-Port KVM Switch & KVM Over IP module |
MIL1U17-01-16KVM2IP-n
|
2-User Military Grade 1RU 17" Monitor Keyboard Drawer with Touchpad Mouse, 16-Port KVM Switch & KVM Over IP module |
| MIL1U17-01-16KVM2IP-b |
2-User Military Grade 1RU 17" Monitor Keyboard Drawer with Trackball Mouse, 16-Port KVM Switch & KVM Over IP module |
| Other Options |
-TRB
|
Add Touch Screen |
-AR
|
Add AR Protective glass |
-EMC
|
Add EMC Protective glass |
| Optional DC Power |
| -DC12 |
Change to 12V DC power supply
|
|
-DC24 |
Change to 24V DC power supply
|
| -DC48 |
Change to 48V DC power supply
|
-DC110
|
Change to 110V DC power supply
|
-DC125
|
Change to 125V DC power supply
|
-DC250
|
Change to 250V DC power supply
|
|
|
Back to top

Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |