|
LED Panel |
|
LCD Type
|
43" Widescreen TFT LCD panel
|
|
Resolutions
|
Native 3840 x 2160
Support 1920 x 1080 & 1920 x 1200
|
|
Display Color
|
1.07 billion colors , 10-bit
|
|
Brightness
|
350
cd/m2
|
|
Contrast
ratio
|
1,000
: 1 (Typical)
|
|
Viewing
angle
(L/R/U/D)
|
89 / 89 / 89 / 89
|
|
LCD MTBF
|
30,000
hrs |
|
Response time
|
12 ms |
|
Dot pitch
|
0.2451 mm |
|
Display area
|
941.184 H x 529.416 V |
|
Surface Treatment
|
Anti-glare
|
|
Surface Hardness
|
2H
|
|
Backlight
|
LED
|
|
Video |
|
DisplayPort
|
DP 1.2 / HDCP 1.3
|
|
HDMI
|
HDMI 2.0 / HDCP 2.2 HDMI 1.4 / HDCP 1.4
|
|
Audio |
|
Audio Input :
Connector
Impedance
/ Power level
|
3.5 mm stereo jack
30kΩ
/ 750 mV
|
|
Audio Output :
Connector
Impedance
/ Power level
|
3.5 mm stereo jack
30kΩ
/ 2.8 V
|
|
Dual Stereo Speaker
|
10W x 2 **When Audio Output is connected, Speaker Output will be OFF.
|
|
Power |
|
Power Input
|
Auto-sensing 100 to 240VAC, 50 / 60Hz
|
|
Consumption
|
Screen on : Max. 68 W Power saving mode : Max. 9 W Power button on : Max. 2 W |
|
Video Options |
|
SDI
|
3G / HD / SD-SDI Input Module
|
|
Video Transmission Over IP / Internet
|
- HDMI Decoder Module
- Standalone HDMI Encoder
|
|
Video Transmission Over Network
|
- HDMI Receiver Module
- Standalone HDMI Transmitter
|
|
Multi-Display Controller
|
- Multi-Monitor OSD Control via
Serial controller |
|
Portrait Mode
|
- Portrait Mode Module |
|
Brightness Dimming Control
|
Auto Brightness Dimming Module or
Manual Brightness Dimming Knob
|
|
Touch Screen Options |
|
Touch Screen
|
- InfraRed Touch Screen ( 10-point)
Read More  |
|
DC Input Power Options |
DC Input Power |
250V , 125V , 110V , 48V, 24V or 12V DC power
|
|
Environmental |
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
20~90%, non
condensing (Operation)
5 ~90%, non
condensing (Storage) |
|
Altitude
|
16,000 ft (Operation)
40,000 ft (Storage) |
|
Shock
|
10G peak
acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Physical |
|
Color
|
Dark Grey |
|
Chassis
|
Aluminum |
|
Dimension |
40.4 x3.1 x 24.4 Inch /
1025 x82.8 x 619 mm
(W x D x H) |
|
Product Weight
|
69.7 lbs / 31.7 kgs |
|
Compliance & Certification |
| |
FCC, CE, CE / LVD , RoHS Compliant ,
REACH Compliant
, TAA Compliant |