LED Panel |
LCD Type
|
15.6 Inch Widescreen TFT LCD panel
|
Resolutions
|
Native 3840 x 2160
Support 1920 x 1080 & 1920 x 1200
|
Display Color
|
16.7 M , 8 bit
|
Brightness
|
300
cd/m2
|
Contrast
ratio
|
800
: 1 (Typical)
|
Viewing
angle
(L/R/U/D)
|
89 / 89 / 89 / 89
|
LCD MTBF
|
20,000
hrs |
Response time
|
30 ms |
Dot pitch
|
0.0897 mm |
Display area
|
344.448 H x 193.752 V |
Surface Treatment
|
Anti-glare
|
Surface Hardness
|
3H
|
Backlight
|
LED
|
Video |
DisplayPort
|
DP 1.2 / HDCP 1.3
|
HDMI
|
HDMI 2.0 / HDCP 2.2 HDMI 1.4 / HDCP 1.4
|
Audio |
Audio Input :
Connector
Impedance
/ Power level
|
3.5 mm stereo jack
30kΩ
/ 750 mV
|
Audio Output :
Connector
Impedance
/ Power level
|
3.5 mm stereo jack
30kΩ
/ 2.8 V
|
Dual Stereo Speaker
|
2W x 2 **When Audio Output is connected, Speaker Output will be OFF.
|
Power |
Power Input
|
Auto-sensing 100 to 240VAC, 50 / 60Hz
|
Consumption
|
Screen on : Max. 24 W Power saving mode : Max. 9 W Power button on : Max. 2 W |
Video Options |
HDMI
|
HDMI 1.3 Video Input, S-Video + BNC
|
SDI
|
3G / HD / SD-SDI Input Module
|
Video Transmission Over IP / Internet
|
- HDMI Decoder Module
- Standalone HDMI Encoder
|
Video Transmission Over Network
|
- HDMI Receiver Module
- Standalone HDMI Transmitter
|
Multi-Display Controller
|
- Multi-Monitor OSD Control via
Serial controller |
Portrait Mode
|
- Portrait Mode Module |
Brightness Dimming Control
|
Auto Brightness Dimming Module or
Manual Brightness Dimming Knob
|
Touch Screen Options |
Touch Screen
|
- Resistive Touch Screen ( 1-point)
- Capacitive Touch Screen (10-point)
Read More  |
DC Input Power Options |
DC Input Power |
250V , 125V , 110V , 48V, 24V or 12V DC power
|
Environmental |
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
Relative Humidity
|
20~90%, non
condensing (Operation)
5 ~90%, non
condensing (Storage) |
Altitude
|
16,000 ft (Operation)
40,000 ft (Storage) |
Shock
|
10G peak
acceleration (11ms duration) |
Vibration |
10~300Hz 0.5G RMS random vibration |
Physical |
Color
|
Dark Grey |
Chassis
|
Aluminum |
Dimension |
14.8 x2.1 x 9.4 Inch /
376.4 x54.4 x 239 mm
(W x D x H) |
Product Weight
|
9 lbs / 4.1 kgs |
Compliance & Certification |
|
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |