|
LED Panel |
|
LCD Type
|
15.6 Inch Widescreen TFT LCD panel
|
|
Resolutions
|
Native 1920 x 1080
|
|
Display Color
|
16.7 M , 8 bit
|
|
Brightness
|
400
cd/m2
|
|
Contrast
ratio
|
700
: 1 (Typical)
|
|
Viewing
angle
(L/R/U/D)
|
80 / 80 / 70 / 70
|
|
LCD MTBF
|
50,000
hrs |
|
Response time
|
16 ms |
|
Dot pitch
|
0.17925 mm |
|
Display area
|
344.16 H x 193.59 V |
|
Surface Treatment
|
Anti-glare
|
|
Surface Hardness
|
3H
|
|
Backlight
|
LED
|
|
Video |
|
VGA
|
Analog 0.7 Vp-p
|
|
DVI
|
DVI-D Single Link
|
|
Audio |
|
Audio Input :
Connector
Impedance
/ Power level
|
3.5 mm stereo jack
30kΩ
/ 750 mV
|
|
Audio Output :
Connector
Impedance
/ Power level
|
3.5 mm stereo jack
30kΩ
/ 2.8 V
|
|
Dual Stereo Speaker
|
2W x 2 **When Audio Output is connected, Speaker Output will be OFF.
|
|
Power |
|
Power Input
|
Auto-sensing 100 to 240VAC, 50 / 60Hz
|
|
Consumption
|
Screen on : Max. 29 W Power saving mode : Max. 9 W Power button on : Max. 2 W |
|
Video Options |
|
HDMI
|
HDMI 1.3 Video Input, S-Video + BNC
|
|
SDI
|
3G / HD / SD-SDI Input Module
|
|
Video Transmission Over IP / Internet
|
- HDMI Decoder Module
- Standalone HDMI Encoder
|
|
Video Transmission Over Network
|
- HDMI Receiver Module
- Standalone HDMI Transmitter
|
|
Multi-Display Controller
|
- Multi-Monitor OSD Control via
Serial controller |
|
Brightness Dimming Control
|
Auto Brightness Dimming Module or
Manual Brightness Dimming Knob
|
|
Touch Screen Options |
|
Touch Screen
|
- Resistive Touch Screen ( 1-point)
- Capacitive Touch Screen (10-point)
Read More |
|
DC Input Power Options |
|
DC Input Power |
12V / 24V / 48V / 110V / 115 V / 250V DC Input Power Read More
|
|
Environmental |
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
20~90%, non
condensing (Operation)
5 ~90%, non
condensing (Storage) |
|
Altitude
|
16,000 ft (Operation)
40,000 ft (Storage) |
|
Shock
|
10G peak
acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Physical |
|
Color
|
Dark Grey |
|
Chassis
|
Aluminum |
|
Dimension |
15.7 x2.1 x 10.3 Inch /
399 x53.1 x 261.6 mm
(W x D x H) |
|
Product Weight
|
10.3 lbs / 4.7 kgs |
|
Compliance & Certification |
| |
FCC, CE, CE / LVD , RoHS Compliant ,
REACH Compliant
, TAA Compliant , Assembled in USA |