Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 
     Home >>  Industrial Monitors >> Chasis Mount Monitor >> 

Industrial LCD Monitors  Model ID-2-HE17Dw


Sunlight Readable 17 Inch Full HD 1080p Industrial Grade Chassis Mount Monitor
TAA & NDAA Compliant

                                                  LCD Panel
LCD Type Inudstiral Grade Widescreen FHD TFT LCD Panel

Backlight

LED

Display Size

17.3 inch diagonal (382H x 215V)

Resolutions

1920 x 1080

Display Color

16.7 M, 6-bit

Brightness

1000 cd/m2

Contrast ratio

600 : 1

Viewing Angle (L/R/U/D)

80°/80°/60°/80°

LCD MTBF

50,000 hrs

Signal Input

VGA / HDMI

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

250V , 125V , 110V , 48V, 24V or 12V DC power   

Other Options

- DVI, DisplayPort, Audio, Remote Controller
- MIL-type or lockable connectors
- Video Transmission Over Network or IP & Video Management:
* Video Decoding capability up to 1080p over Internet
* HDMI Extender Module 1080p over network
* Multi Monitor On Screen Display Control Module over
  Serial Controller

* 3G / HD / SD-SDI Input Module
* Portrait Mode Module
* Quad Display Module
* Auto Brightness Dimming Module
  or Manual Brightness Dimming Knob

Mechanical
Dimension  437.5 x 51.9 x 300 mm /
 17.2 x 2 x 11.8 inch (W x D x H)
Product Weight  9.5 lbs ( 4.5 kg)
Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Storage Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  10~300Hz, 0.5G RMS random vibration
Compliance  FCC, CE, RoHS /WEEE, REACH, TAA & NDAA
  Front View

 
 Data Sheet
 User Manual

  Gallery
 



   DISPLAY BENEFITS :
  • High Brightness 17" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact

0PTIONS :

Ordering Information
Price: Please contact us
Part Number Description
ID-2-HE17Dw
17" Sunlight Readable Chassis Mount FHD 1080p Monitor with VGA + HDMI
ID-2-HE17Dw-DVI
17" Sunlight Readable Chassis Mount FHD 1080p Monitor with DVI-D + Audio + Speaker + VGA + HDMI
ID-2-HE17Dw-DP
17" Sunlight Readable Chassis Mount FHD 1080p Monitor with DisplayPort + HDMI-2.0 + HDMI-1.4 + Audio + Speaker + VGA
ID-2-HE17Dw-HDMI
17" Sunlight Readable Chassis Mount FHD 1080p Monitor with VGA + HDMI + 2 Speakers for HDMI
ID-2-HE17Dw-SDI
17" Sunlight Readable Chassis Mount FHD 1080p Monitor with 3G-SDI + VGA + DVI-D + HDMI + Speaker
ID-2-HE17Dw-MC
17" Sunlight Readable Chassis Mount FHD 1080p Monitor with Multi-Display Controller  + VGA + DVI-D + HDMI + Speaker
Download Spec Sheet for Multi-Display Controller
Optional Video Transmission & Management
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Embedded HDMI Quad Display Module
-QUe
Embedded HDMI Quad Display Extension Module
-PM
Portrait Mode Module
-MC
Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional NEMA4 / IP65
-N
NEMA4 / IP65 Protective Glass
Optional Touch Screen
-TRB
Resistive 1-point Touchscreen with USB controller
-TRS Resistive 1-point Touchscreen with Serial controller
-TPC
Projected Capacitive 10-point multi-touch + USB controller
** Product dimension will be changed if multi-touch is applied. Please ask for details.
Optional DC Input Power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 250V DC Power
Optional Locakable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.