Products
Industrial Display
-Panel Mount Monitor / (Wall Mount/Bracket Mount)
-12.1" Panel Mount LCD
-ID-12A-LED
- Open Frame LCD Monitor
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Features
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial Flat Panel Display: Model ID-12A-LED
Panel Mount 12.1" Industrial Grade Monitor with LED backlight TAA Compliant
LCD with LED backlight Panel
|
LCD Type |
Industrial Grade TFT LCD with LED backlight |
Display Size |
12.1 inch diagonal
(246.0H x 184.5V) |
Resolutions
|
800 x 600 |
Display Color |
262,144 color |
Brightness
|
450
cd/m2
|
Contrast
ratio
|
700
: 1 (Typical) |
Viewing
angle
|
160° x 140° |
LCD MTBF |
50,000
hrs |
Signal Input |
VGA |
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 40 Watt,
Standby 5 Watt |
Mounting |
Panel mount / VESA mount |
OPTIONS |
Other Option |
- S-Video + BNC & Audio
- TV - Analog
|
Optional Touch Screen |
Details
 |
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Mechanical |
Material
|
6mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Finish
|
Powder Coating |
Color |
Front
Panel : Black
Rear case : Dark Grey
(RAL7037) |
Dimension |
345 x 68 x 256 mm / 13.6 x 2.7 x 10.1 inch
(W x D x H) |
Product Weight |
3 kgs ( 6.6 lbs ) |
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval |
FCC, CE, RoHS Compliant, TAA Compliant
|
|
|
ID-12A-LED

Construction
 Dimensions

*click for enlarged view
Free Ground Shipping *
Click for details

|
|
Gallery
|
DISPLAY BENEFITS :
- 12.1" LCD with resolution 800 x 600
- Green LED-backlit panel technology
- Rugged construction against external impact
- Protective 3mm glass
- 6mm aluminum front bezel with protective glass (Optional)
|
 |
0PTIONS :
- S-Video + BNC & Audio
- 12.1" Touchscreen : Capacitive, Resistive
- 125V, 110V, 48V, 24V or 12VDC power
|
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD with LED backlight panel
- Gaming, lottery & amusement display
- Touch screen display panel
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Ordering
Information
Part Number |
Description |
ID-12A-LED |
Panel Mount Aluminum
Front Bezel 12.1" LCD, VGA |
ID-12AN-LED
|
Panel Mount Aluminum
Front Bezel 12.1" LCD, VGA input and IP65 / NEMA4 on screen |
ID-12A-DVI-LED |
Panel Mount Aluminum
Front Bezel 12.1" LCD, DVI-D |
ID-12AN-DVI-LED
|
Panel Mount Aluminum
Front Bezel 12.1" LCD, DVI-D input and IP65 / NEMA4 on screen |
ID-12A-HDMI-LED |
Panel Mount Aluminum
Front Bezel 12.1" LCD, HDMI |
ID-12AN-HDMI-LED
|
Panel Mount Aluminum
Front Bezel 12.1" LCD, HDMI input and IP65 / NEMA4 on screen |
ID-12A-BNC-LED
|
Panel Mount Aluminum
Front Bezel 12.1" LCD, VGA + BNC + S-Video + audio + remote controller |
ID-12AN-BNC-LED |
Panel Mount Aluminum
Front Bezel 12.1" LCD, VGA + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen |
ID-12A-AV-LED
|
Panel Mount Aluminum
Front Bezel 12.1" LCD, VGA + BNC with RCA adapter + S-Video + audio + remote controller |
ID-12AN-AV-LED
|
Panel Mount Aluminum
Front Bezel 12.1" LCD, VGA + BNC with RCA adapter + S-Video + audio + remote controller and IP65 / NEMA4 on screen |
Optional Touch Screen |
-TRS
|
Resistive Touch Screen with Serial Controller |
-TRB
|
Resistive Touch Screen with USB Controller |
-TCS
|
Capacitive Touch Screen with Serial Controller |
-TCB
|
Capacitive Touch Screen with USB Controller |
Optional
DC Input Power |
-DC12 |
12V DC Power |
-DC24 |
24V DC Power |
-DC48 |
48V DC Power |
-DC125 |
125V DC Power |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |