Products
Industrial Monitor
Mounting
Open Frame
Panel Mount / Vesa Mount /
Wall Mount
Chassis Mount
Rack Mount
Features
High Brightness
Touch Screen
Marine Monitor
Water Resistant / Waterproof
Stainless Steel Enclosure /
Frame
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
|
Industrial Monitors Model ID-08A-LED
Panel Mount 8.4" Industrial Grade Monitor with LED backlight , Assembled in U.S.A , TAA Compliant
|
LCD Specification |
|
LCD Type |
Industrial Grade TFT LCD Panel |
|
Backlight |
LED |
|
Display Size |
8.4 inch diagonal |
|
Resolutions
|
800 x 600 |
|
Display Color |
262 K color |
|
Brightness
|
250
cd/m2
|
|
Contrast
ratio
|
600
: 1 (Typical) |
|
Active area (mm)
|
170 x 128 |
|
Viewing
angle |
160° x 140° |
|
LCD MTBF |
30,000
hrs |
|
Signal Input |
VGA |
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
| Consumption :Max. 40 Watt, Standby 5 Watt |
|
Mounting |
Panel mount / VESA mount |
|
OPTIONS |
|
Optional Touch Screen |
Details
 |
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range: 10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
|
Other Option |
- S-Video + BNC & Audio
- TV - PAL or NTSC
|
|
Mechanical |
|
Dimension |
10.4 x 2.5 x 7.6 inch
/
264.7 x 62.8 x 192 mm ( WxDxH ) |
|
Product Weight |
2.4 kgs ( 5.3 lbs ) |
|
Casing Color |
Black front panel Dark grey rear case |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
5 ~ 90%, non
condensing |
|
Shock |
10G acceleration ( 11 ms duration ) |
|
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
|
Regulatory |
FCC, CE, RoHS Compliant,
Asembled in USA, TAA Compliant |
|
Package Content |
|
Package Content |
8.4" LCD Display x 1, 6ft VGA Cable x 1, Power
cord x 1, Power Adapter x 1 |
|
Front View of ID-08A-LED


Dimension

Download Product Sheet
Download User Manual
Download Mounting Guide
Price: Contact us |
|
Gallery
DISPLAY BENEFITS :
- 8.4" LCD with resolution 800 x 600
- Green LED-backlit panel technology
- Rugged construction against external impact
- Protective 3mm glass
|
 |
0PTIONS :
- S-Video + BNC & Audio
- 8.4" Touchscreen : Capacitive, Resistive
- 48V, 24V or 12VDC Power
|
Diagram for I/O Outlet

Ordering Information
|
Part Number |
Description |
ID-08A-LED
|
Standard Version -
6mm Aluminum
Front Bezel 8.4" LCD w/ LED Backlight Panel Display, with VGA input |
ID-08A-BNC-LED
|
6mm Aluminum
Front Bezel 8.4" Industrial display, with VGA + BNC + S-Video + audio + remote controller |
ID-08A-AV-LED
|
6mm Aluminum
Front Bezel 8.4" Industrial display, with VGA + BNC with RCA adapter + S-Video + audio + remote controller |
ID-08AN-LED
|
6mm Aluminum
Front Bezel 8.4" Industrial display, with
VGA input and IP65 / NEMA4 on screen |
ID-08AN-BNC-LED
|
6mm Aluminum
Front Bezel 8.4" Industrial display, with VGA + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen |
ID-08AN-AV-LED
|
6mm Aluminum
Front Bezel 8.4" Industrial display, with VGA + BNC with RCA adapter + S-Video + audio + remote controller and IP65 / NEMA4 on screen |
| Optional Touch Screen |
-TRS
|
Add Resistive Touch Screen with Serial Controller |
|
-TRB |
Add Resistive Touch Screen with USB Controller |
-TCS
|
Add Capacitive Touch Screen with Serial Controller |
-TCB
|
Add Capacitive Touch Screen with USB Controller |
| Optional
DC Input Power |
-DC12
|
Add 12V DC Power |
-DC24
|
Add 24V DC Power |
-DC48
|
Add 48V DC Power |
-DC125
|
Add 125V DC Power |
Back to top
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |