Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     6U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




6U Rackmount Chassis
Model RM6004

Option 1 : ATX Version 

      


Option 2 : Backplane(SR) Version 

      

 

Standard: EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard), Beige or Custom
Drive Bays: 4x 5.25" & 2x 3.5" HDD
Power Supply: PS/2 Size Single up to 700W or Horizontal Redundant up to 550W or Mini Redundant up to 500W ATX P/S (Rear Installation)
Cooling Units: Hot Swappable 4x (90mm = 51CFM ea.) Fans
Expansion Slot: 19/20 Slots
Connector Port (front): 2 X USB Ports
Buttons: Power ON/OFF Momemtary or AT (Pushbutton), System Reset, Buzzer Reset
Front Door(s): Single Door With 1 Thumb Twist Keylock
Air Filter: Inside Front Door (Washable)
Dimensions(W x H x D): 483 x 267 x 463mm (19" x 10.5" x 18.2")
Weight: 25.3 kgs / 55.8 lbs
Cu. ft.: 5.8
Carton Size: 61 x 41.8 x 64.7 (24" x 16.5" x 25.5")
Humidity: 5% - 95% Non-condensing
 Download Drawing      Price: Please call

 Gallery

                                             













Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.