
*click on
photos for enlarged view
|
EIA
RS-310C 19" Rackmount Standard |
Construction: |
Heavy
Duty Cold Rolled Electroplated Steel |
Color: |
Black
or Beige |
System
Boards: |
Quad
Opteron, Dual Opteron, Athlon 64, Dual Xeon,
Pentium 4 |
Motherboard
Size: |
Support
EATX M/B (Max. to 13"x16" ) |
Drive
Bays: |
Exposed 1 x slim
CD-ROM, 1 x slim FDD, 32 x 3.5"
hot-swappable SATA HDD or SATA Multi-Lan &
Internal 2 x
3.5" bay |
Power
Supply: |
(Back
Chassis Installation) 1U 1050W or 1650W EPS 12V
Redundant power
supply |
Cooling
Units: |
4 x ( 92mm = 51 CFM ea. ) Fans
|
Indicators: |
LED
for Power On/Off, Fan, Temperature &
Lan |
Buttons: |
Power
ON/OFF Momentary (Dimple), Buzzer & System Reset |
Dimensions: |
483(W)
x 265(H) x 666(D) mm (19 x 10.4 x 26.2) |
 |
|