Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 4U Rack Mount Chassis
Model RM4035





 

Download Data Sheet


                      19" Rackmount Standard
Construction: high strength 1.2mm SGCC structural steel
Color: Black
System Boards: Dual Xeon, Pentium 4, Dual Pentium III based boards
Board Size: Support ATX M/B (Max. 12" x 9.6" ATX/Micro ATX)
Drive Bays: 2 x 5.25" + 1 x 3.5"FDD open + 7 x 3.35"HDD hidden
Power Supply: PS2(optional)
Cooling Units: 1 x 12cm Fan (Front) and 2 x 8cm Fans (Rear)
Expansion Slot: 7-Slot
Indicators: LED for Power & HDD Activity & keyboard locker
Buttons: Power On/Off, Alarm & System Reset
I/O Port: Two front accessible USB ports
Dimensions:
(W x H x D )
480(W) x 177(H) x 500(D) mm (19" x 7" x 19.7")
Cuft: 3.0
Product Application: Web Server, Firewall Server, Proxy Server, VPN Gateway, High-End Workstation

View Price       

  Features:

  • 4U Rackmount chassis meet EIARS-310C
  • Max support eleven 3.5" Disk Drives
  • Two front accessible USB ports
  • 1 x Front Door with Lock


  Gallery

           
           


Ordering Information 
Part Number  Description
RM4035-0 4U Rackmount Chassis with 2 x 5.25" + 1 x 3.5"FDD open + 7 x 3.35"HDD hidden drive bays, Black, Case only.
Sliding rails, 400W~1000W and redundant 350W~500W power supplies are available. Learn More

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.